Shop All Plain-Toe Work Boots and Shoes
Xtratuf
Knee Boots, Size 12, 16" H, Brown, Plain, PR
Mfr # 22272G/12
Zoro # G4945796
original price:
$149.99
11% off
Free Shipping & Returns
$132.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Copper/Tan
- Material neoprene
- Gender Men's
- Toe Type Plain
- Insulated No
Product Information
- Brand Xtratuf
- MFR # 22272G/12
- Zoro # G4945796
- UPC # 086189006873
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | D |
Height | 16" |
Boot Height | 16 in |
Description
Knee Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Chevron, Insulated No, Size 12, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- LYLE Children at Play Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1025-HI_12x18 (T1-1025-HI_12x18)
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, XL, 1 PR (4062-XL (10))
- MCR SAFETY Welding Sleeves, Limited Flammability, Sateen Finish Cotton, Elastic Wrist, Green, 23 in L, 1 Pair (39423)
- XTRATUF Knee Boots, Size 8, 16" H, Brown, Plain, PR (22272G/8)
- XTRATUF Knee Boots, Size 11, 16" H, Brown, Plain, PR (22272G/11)
- XTRATUF Knee Boots, Size 9, 16" H, Brown, Plain, PR (22272G/9)
- XTRATUF Ins Boots, Size 10, 15" H, Brown, Plain, PR (22274G/10)
- XTRATUF Knee Boots, Size 6, 12" H, Brown, Plain, PR (22172G/6)
- GENUINE GRIP Oxford Shoes, Black, Mens, 12, M, PR (7100-12M)
- GEORGIA BOOT Farm and Ranch Waterproof Boots, 105M, 105M (G6503)
- Xtratuf Foot Protection