Shop All Extension Ladders
Xtend + Climb
Aluminum Telescoping Extension Ladder, 250 lb Load Capacity
Mfr # 750P+
Zoro # G4084536
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Ladder Height 8.5 ft
- Load Capacity 250 lb
- ANSI Type I
- Material Aluminum
- Closed Height 2.25 ft
Product Information
- Brand Xtend + Climb
- MFR # 750P+
- Zoro # G4084536
- UPC # 898140000536
- Country of Origin China
- Category Extension Ladders
Dimensions
Extended Ladder Height | 8.5 ft |
Closed Height | 2.25 ft |
Bottom Width | 18 in |
Closed Depth | 4 3/4 in |
Ladder Height | 8.5 ft |
Details
Load Capacity | 250 lb |
ANSI Type | I |
Material | Aluminum |
Net Weight | 16.5 lb |
Color | Yellow |
Adjustable Increments | 12 in |
Item | Telescoping Extension Ladder |
Series | Home Series 750 |
Rung/Step Spacing | 12 in |
Standards | ANSI A14.2-2017, OSHA 29 CFR 1920.23 |
Description
Telescoping Ladder, Extended Ladder Height 8 ft 6 in, ANSI Type 1, Material Aluminum, Adjustable Increments 12 in, Load Capacity 250 lb, Closed Depth 4 3/4 in, Closed Height 30 in, Standards ANSI A14.2-2017, OSHA 29 CFR 1920.23, Bottom Width 18 in, Net Weight 19 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Rigid Pneumatic Caster, 16 in., 960 lb. (R-7016-PR)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 20 ft L, 4 in W, Polyester, Gray (2MKC4)
- BALLYMORE Tilt and Roll Ladder, Steel, 40 in.H (TR-4-X)
- CONQUEST 2.0 Lightweight Ladder, 217 in, Fiberglass, 300 lb Load Capacity (17117-001)
- XTEND + CLIMB Aluminum Telescoping Extension Ladder, 300 lb Load Capacity (780P+)
- XTEND + CLIMB Aluminum Telescoping Extension Ladder, 300 lb Load Capacity (CS155+/300)
- XTEND + CLIMB Telescoping Extension Ladder (CS165AS+)
- XTEND + CLIMB 785P Telescoping Ladder, 1912 ft Max Reach H, 16Step, 250 lb, 112 in D Step, Aluminum, Anodized (785P+)
- XTEND + CLIMB Aluminum Telescoping Extension Ladder, 300 lb Load Capacity (XXC714/300)
- XTEND + CLIMB Aluminum Telescoping Extension Ladder, 250 lb Load Capacity (770P+)
- LOUISVILLE Fiberglass Extension Ladder, 300 lb Load Capacity (FE3232)
- Xtend + Climb Extension Ladders