Shop All Step Stools
Xtend + Climb
4 Steps, Aluminum Step Stool, 375 lb. Load Capacity, Silver
Mfr # WT-4
Zoro # G2810315
original price:
$287.99
16% off
new price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Type IAA
- Base Depth 45 in
- Bottom Width 43 1/2 in
- Color Silver
- Load Capacity 375 lb
Product Information
- Brand Xtend + Climb
- MFR # WT-4
- Zoro # G2810315
- Country of Origin China
- Category Step Stools
Dimensions
Base Depth | 45 in |
Bottom Width | 43 1/2 in |
Overall Height | 58 in |
Top Step Depth | 8 in |
Top Step Height | 35 in |
Closed Height | 4.9 ft |
Platform Depth | 8 in |
Closed Depth | 6 1/2 in |
Platform Width | 14-1/8" |
Ladder Height | 4 ft 6 in |
Details
Item | Folding Step |
ANSI Type | IAA |
Color | Silver |
Load Capacity | 375 lb |
Material | Aluminum |
Number of Steps | 4 |
Step Stool Product Group | Folding Step |
Net Weight | 28 lb |
Standards | OSHA Regulation 29 CFR 1910.23 |
Description
Step Stool Product Group Folding Step, Number of Steps 4, Overall Height 58 in, Material Aluminum, ANSI Type IAA, Load Capacity 375 lb, Top Step Height 35 in, Top Step Depth 8 in, Bottom Width 43 1/2 in, Base Depth 45 in, Color Silver, Closed Depth 6 1/2 in, Closed Height 59 in, Standards OSHA Regulation 29 CFR 1910.23, Net Weight 28 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Cart, 2 Shelf, 36x24x39, Black (2HDN8)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 6 in., 1750 lb., A (1NVU2)
- JET Mini-Puller, 1000 lb. Load Capacity, 15 ft Hoist Lift (JLP-050A-15)
- CASTERHQ Caster Barn, 6"x2" Tool Box Caster KIT, RED Polyurethane, PK4 (CB-9TBRP62)
- XTEND + CLIMB 2 Steps, Plastic Step Stool, 300 lb. Load Capacity, Black (962)
- XTEND + CLIMB 5 Steps, Aluminum Step Stand, 300 lb. Load Capacity, (12M625)
- XTEND + CLIMB 1 Step, Aluminum Step Stool, 225 lb. Load Capacity, Silver (FT-1)
- XTEND + CLIMB 2 Steps, Aluminum Step Stool, 375 lb. Load Capacity, Silver (WT-2)
- XTEND + CLIMB Light Step Stool (SL3H LITE)
- XTEND + CLIMB 4 Steps, Aluminum Step Stool, 225 lb. Load Capacity, Silver (FT-4)
- COTTERMAN Step Stand, 30 "H, 500 lb., Aluminum (1903N2628A3E10B1C50P1)
- Xtend + Climb Step Stools