Shop All Step Stools
Xtend + Climb
4 Steps, Aluminum Step Stool, 225 lb. Load Capacity, Silver
Mfr # FT-4
Zoro # G6110921
original price:
$203.41
31% off
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI Type II
- Base Depth 33 1/2 in
- Bottom Width 20 in
- Color Silver
- Load Capacity 225 lb
Product Information
- Brand Xtend + Climb
- MFR # FT-4
- Zoro # G6110921
- UPC # 783961596743
- Country of Origin China
- Category Step Stools
Dimensions
Base Depth | 33 1/2 in |
Bottom Width | 20 in |
Overall Height | 60 in |
Top Step Depth | 6 1/2 in |
Top Step Height | 43 in |
Closed Height | 5.17 ft |
Closed Depth | 3 in |
Platform Depth | 6-1/2 in |
Platform Width | 11-1/2" |
Ladder Height | 5 ft |
Details
Item | Folding Step |
ANSI Type | II |
Color | Silver |
Load Capacity | 225 lb |
Material | Aluminum |
Number of Steps | 4 |
Step Stool Product Group | Folding Step |
Net Weight | 11.3 lb |
Description
Step Stool Product Group Folding Step, Number of Steps 4, Overall Height 60 in, Material Aluminum, ANSI Type II, Load Capacity 225 lb, Top Step Height 35 in, Top Step Depth 6 1/2 in, Bottom Width 20 in, Base Depth 33 1/2 in, Color Silver, Closed Depth 3 in, Closed Height 62 in, Net Weight 11.3 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Walk Ramp, 800 lb., 2 ft. L x 30 in. H (SFW230)
- NOBLELIFT PREMIUM GALVANIZED PALLET JACK-FORK SIZE: 27"x48" – CAPACITY: 5500 LBS (ACZ44-2748)
- ZORO SELECT Swivel Plate Caster, Nylon, 4 in., 1000 lb. (CDP-G-38)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage SC-104-100 .25 in. x 100 ft. Elastic Bungee Shock Cord in White and Black (SC-104-100)
- XTEND + CLIMB 2 Steps, Plastic Step Stool, 300 lb. Load Capacity, Red (961)
- XTEND + CLIMB Light Step Stool (SL4H LITE)
- XTEND + CLIMB Light Step Stool (SL3H LITE)
- XTEND + CLIMB 2 Steps, Aluminum Step Stool, 375 lb. Load Capacity, Silver (WT-2)
- XTEND + CLIMB 2 Steps, Plastic Step Stool, 300 lb. Load Capacity, Black (962)
- XTEND + CLIMB 3 Steps, Aluminum Step Stool, 225 lb. Load Capacity, Silver (FT-3)
- COTTERMAN Rolling Ladder, Welded, Platform 27"H (ST-300 A2 C4 P5)
- Xtend + Climb Step Stools