Xstamper Eco-Green

VersaDater Message Dater, 2 1/8 x 1 5/16, PAID, Blue/Red


product price: $41.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Legend PAID
  • Stamp Ink Color Blue/Red
  • Imprint Area Height 1.31"
  • Imprint Area Width 2.13"
  • Includes Includes one Impression Frame.
See all product information

Product Information

Dimensions

Imprint Area Height 1.31"
Imprint Area Width 2.13"

Details

Item Stamps
Legend PAID
Stamp Ink Color Blue/Red
Includes Includes one Impression Frame.
Weight 0.334 lbs
Stamp Type Message Dater
Years 8

Description

Xstamper® ECO-GREEN VersaDater Message Dater, 2 1/8 x 1 5/16, PAID, Blue/Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.