Shop All Stamps and Ink Pads
Xstamper Eco-Green
VersaDater Line Dater, Message Dater, 1 x 5/32, Pre-Inked, Black
Mfr # 52112
Zoro # G6079760
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend FAX'D; PAID; REC'D
- Material ABS Plastic
- Stamp Ink Color Black
- Imprint Area Height 0.16"
- Imprint Area Width 1"
Product Information
- Brand Xstamper Eco-Green
- MFR # 52112
- Zoro # G6079760
- UPC # 32507521122
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 0.16" |
Imprint Area Width | 1" |
Details
Item | Stamps |
Legend | FAX'D; PAID; REC'D |
Material | ABS Plastic |
Stamp Ink Color | Black |
Weight | 0.148 lbs |
Years | 8 |
Ink Types | Pre-Inked |
Stamp Type | Message Dater |
Description
Xstamper® ECO-GREEN VersaDater Line Dater, Message Dater, 1 x 5/32, Pre-Inked, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Depth: 12-1/2" (240C)
- 3M Whiteboard Eraser Pads, 5"x3", 2/PK, White/Blue PK (MMM581WBE)
- SCOTCH Laminating Pouches, 5 mil, 4.33" x 6.33", Gloss Clear, PK20 (TP5900-20)
- SAFCO ORGANIZER, DSK, 3HRZ, 3UPRT, ME (SAF3254BL)
- XSTAMPER ECO-GREEN Title Message Stamp- DRAFT- Pre-Inked-Re-Inkable- Red (1360)
- XSTAMPER ECO-GREEN VersaDater Line Dater, Message Dater, 1 x 5/32, Pre-Inked, Red (52111)
- XSTAMPER ECO-GREEN VersaDater Message Dater, 2 1/8 x 1 5/16, PAID, Blue/Red (66210)
- XSTAMPER ECO-GREEN Title Message Stamp- FAXED- Pre-Inked-Re-Inkable- Red (1350)
- XSTAMPER ECO-GREEN VersaDater Message Dater, 2 1/8 x 1 5/16, RECEIVED, Blue/Red (66211)
- U. S. STAMP & SIGN STACKSTMP, Stack Stamp, Approved, Entered, Paid, 1 13/16 X 5/8, Assorted Fluorescent Ink (8802)
- COSCO Pre-Inked Stamps, Red, 0.35 oz. (038791)
- Xstamper Eco-Green Stamps and Ink Pads