Shop All Spill Control Kits and Stations
Xsorb
Spill Kit, Universal
Mfr # PKPB7U
Zoro # G8431665
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Universal
- Spill Control - Fluids Absorbed 5 gal
- Container Type Bag
- Volume Absorbed per Pkg. 5 gal
Product Information
- Brand Xsorb
- MFR # PKPB7U
- Zoro # G8431665
- UPC # 769175757286
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 21 in |
Length | 4 in |
Width | 17 in |
Container Size | 17 in W x 4 in L x 21 in H |
Container Height | 21 in |
Container Length | 4 in |
Container Width | 17 in |
Details
Item | Spill Kit |
Color | Yellow |
Fluids Absorbed | Universal |
Spill Control - Fluids Absorbed | 5 gal |
Container Type | Bag |
Volume Absorbed per Pkg. | 5 gal |
Volume Absorbed Per Kit | 5 gal |
Includes | (10) FiberLink Universal Pads, (2) Disposal Bags, (2) Hazmat Labels, (3) 4 ft FiberLink Universal Socks |
Volume Absorbed Range | 0 to 9 gal |
Sorbents Included | (10) FiberLink Universal Pads, (3) 4 ft FiberLink Universal Socks |
Additional Components Included | (2) Disposal Bags, (2) Hazmat Labels |
Description
Spill Kit/Station, Fluids Absorbed Universal, Volume Absorbed Per Kit 5 gal, Container Type Bag, 17 in W x 4 in L x 21 in H Container Size, Yellow, Sorbents Included (10) FiberLink Universal Pads, (3) 4 ft FiberLink Universal Socks, Additional Components Included (2) Disposal Bags, (2) Hazmat Labels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Chain, 2 In x 100 ft, Yellow (33L678)
- BRADLEY Eye Wash Cover Kit (S45-2675GR)
- VF IMAGEWEAR Flame Resistant Jacket, Navy, Nomex(R), XL (JET2NV RG XL)
- SPILFYTER Granular Clay Absorbent, 30 lb., Bag, Gray (888002)
- XSORB Spill Kit, Acid Neutralizer, 95 gal. (XKD95N)
- XSORB Spill Kit, Universal, 6.5 gal. (XK600U)
- XSORB Spill Kit, Acid Neutralizer, 6.5 gal. (XK600N)
- XSORB Spill Kit, Caustic Neutralizer, 6.5 gal. (XK600B)
- XSORB Spill Kit, Caustic Neutralizer, 20 gal. (XKD20B)
- XSORB Spill Kit, Universal (XK600D)
- QUICK DAM Flood Kit (WUGGCO)
- Xsorb Spill Control Supplies