Shop All Particulate Sorbent
Xsorb
Hydrocarbon Absorbent, 1.75 cu. Ft., Bag
Mfr # XB110S
Zoro # G3920296
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Non Toxic
- Fluids Absorbed Oil-Based Liquids
- Container Size 1.75 cu ft
- Container Type Bag
- Volume Absorbed Range 0 to 9 gal
Product Information
- Brand Xsorb
- MFR # XB110S
- Zoro # G3920296
- UPC # 769175951172
- Country of Origin United States
- Category Particulate Sorbent
Dimensions
Container Size | 1.75 cu ft |
Details
Item | Loose Absorbent |
Composition | Non Toxic |
Fluids Absorbed | Oil-Based Liquids |
Container Type | Bag |
Volume Absorbed Range | 0 to 9 gal |
Volume Absorbed per Pkg. | 6 gal |
Slip Resistant | Yes |
Specialized Applications | Carbons/Oil Only |
Color | White |
Volume | 13 gal |
Scent | Not Scented |
Composition Detail | Amorphous Siliceous Mineral Silicate of Various Compositions |
Pallet Quantity | 70 |
Granular Grade | 2 - Fine |
Silica Free | Yes |
Neutralizes | Carbons |
Non-Abrasive | Yes |
Weight | 12 lb |
Specific Liquid Compatibility | Hydrocarbon Based Liquids |
Container Type and Capacity | 1.75 cu ft Bag |
Description
Loose Absorbent, Fluids Absorbed Oil-Based Liquids, Specific Liquid Compatibility Hydrocarbon Based Liquids, Container Type Bag, Composition Detail Amorphous Siliceous Mineral Silicate of Various Compositions, Container Type and Capacity 1.75 cu ft Bag, Weight 12 lb, Volume 13 gal, Volume Absorbed per Pkg. 6 gal, Granular Grade 2 - Fine, Specialized Applications Carbons/Oil Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 18 (64360)
- CROWN MATTING TECHNOLOGIES Antifatigue Mat, Black, 5 ft. L x (CD0035DB)
- MSA SAFETY Lanyard, 6 ft., Gray (10190400)
- PELICAN Case, 44-5/32 In Lx16-3/32 InWx14 In D, Bl (1740)
- XSORB Spill Kit, Universal, Xpress, PK3 (XKPBA10-3)
- XSORB Spill Clean-Up, Universal, Bag, 2L, PK24 (XB111-24)
- XSORB Chemical Neutralizer, Acids, 13 gal. (XB110N)
- XSORB Aggressive Absorbent, 30 lb. Bag (XB30G)
- XSORB Universal Absorbent, 2 cu. ft., Bag (XB110)
- XSORB Universal Absorbent, 25 lb., Box (XC25)
- ULTRATECH Oil Eating Microbes, 6 oz, Shaker (5238)
- Xsorb Particulate Sorbent