Shop All Automotive Audio & Video Accessories
Xscorp
XSCORP STP15 15 ft. Rca Cable Right Angle Blue-Platinum Twisted
Mfr # STP15
Zoro # G204051720
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Xscorp
- MFR # STP15
- Zoro # G204051720
- UPC # 226198010052
- Country of Origin China
- Category Automotive Audio & Video Accessories
Description
The Xscorpion Expert Link RCA Interconnect Cables deliver serious high quality audio and extreme durability. As with all Xscorpion products, you can be assured that these STP RCA Interconnects are manufactured for flawless, immaculate performance and innovative technology. These RCA's are available from 1.5 feet to 18 feet in length and will definitely enhance the audio quality of your sound system.
The Xscorpion STP15 is the 15-foot version in this series and features RCA males to right angle RCA male connectors. The platinum and blue spiral twisted conductors eliminate unwanted noise interference while the gold-plated connectors provide ultimate conductivity and corrosion resistance. This durable interconnect cable also features high strength strain reliefs, clear protective jacket, and compact connectors for easy installation in tight spaces.
Expert Link RCA Interconnect Cable.
RCA male to right angle RCA male connectors.
Spiral twisted conductors eliminate unwanted noise interference.
Compact connector design for easy installation.
Clear protective jacket protects against abrasion.
Delivers serious high-performance audio.
High strength strain reliefs for excellent durability.
Gold-Plated connectors offer excellent conductivity and protection from corrosion.
Cable Length: 15'.
Color: Platinum and blue.
The Xscorpion STP15 is the 15-foot version in this series and features RCA males to right angle RCA male connectors. The platinum and blue spiral twisted conductors eliminate unwanted noise interference while the gold-plated connectors provide ultimate conductivity and corrosion resistance. This durable interconnect cable also features high strength strain reliefs, clear protective jacket, and compact connectors for easy installation in tight spaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Flywheel Pilot Bearing Puller, 1" (5049)
- PERFORMANCE TOOL 60-Pc Agc Glass Fuse Assortment, W5375 (W5375)
- WESTIN Tailgate Mat (50-6565)
- XSCORP Nylon 6 in. Black Cable-Zip Ties for Car Audio Installs, 100PK (CT6)
- INSTALLBAY BY METRA #8 X 3/4" Phillips Wafer Head Tek Screw - 500 Per Pack (PWHT834)
- METRA ELECTRONICS AUDI 88-07 VOLKSWAGON 80-UP (70-1784)
- STINGER ELECTRONICS 100 FT 4GA BLACK POWER WIRE (SPW14TB)
- INSTALL BAY Install Bay MANL15010 150A Mini ANL Fuse in Orange - 10 Per Bag (MANL15010)
- ZENITH Car Cassette Adap (AA1001CA)
- SPARK Circuit Breaker -30 Amp; Auto Reset (SP113746)
- Xscorp Automotive Audio & Video Accessories