Shop All Automotive Fuses
Xscorp
XSCORP AGU100P 5 Pack of 100 Amp Platinum-Plated AGU Fuses with LED Indicator
Mfr # AGU100P
Zoro # G304016001
$24.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Xscorp
- MFR # AGU100P
- Zoro # G304016001
- UPC # 226198024141
- Country of Origin China
- Category Automotive Fuses
Description
Fuses are one of the most important components you will install in a car audio sound system. Most fuses consist of a metal strip or wire fuse element mounted between a pair of electrical terminals enclosed by a non-conducting and non-combustible housing. The main objective of a fuse is to interrupt excessive current (also known as blows) to protect the wiring and electrical equipment from overheating and fire.
These AGU fuses from Xscorpion come in a pack of 5 and have a 100 AmpPower rating. One of X-Scorpions newest features is the LED status indicator. This LED indicator is the easiest way to be sure you are receivingPower flow to your components. The AGU100PL fuses are equipped with see-through windows, platinum-plated contacts, high-temperature, impact-resistant glass casings, and provide you with maximum circuit protection for all your high priced car audio components.
Pack of 5 AGU Fuses.
Power Rating: 100 amps.
LED status indicator.
See-through windows allow for easy inspection.
High-temperature, impact-resistant glass casings.
High quality platinum-plated contacts.
Ultimate circuit protection.
High conductivity plating.
Maximum current transfer.
Designed to fit AGU fuse holders.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, Element, 3-1/2in. L (PT9516)
- DONALDSON CLAMP BAND (J009618)
- MAIN FILTER HYDAC/HYCON 2059424 Replacement/Interchange Spin-On Filter (MF0058004)
- CTA MANUFACTURING Slide Hammer Bearing Puller (8077)
- GROTE Rock/Swtch, 3 Term On/Off, Green, 25A, 12V (82-0304)
- ELECTRONIC SPECIALTIES MAX FUSE BUDDY KIT (ES315)
- GENUINE Fuse Box, 1235400450 (1235400450)
- LITTELFUSE Fuse, Maxi Std And Smart Glow Blade, Green, 30A, Carded (0MAX030.XP)
- GROTE Rocker Switch, 3 Blade, Blue, 30A, 1/2" (82-2136)
- MOTORMITE Fuse Block Holds 4 Blade Fuses, 85668 (85668)
- EATON BUSSMANN Automotive Circuit Breaker, CBP-BA Series, 25 A (CBP-25BA)
- Xscorp Automotive Fuses