Shop All Air Cleaners and Accessories
Xpower
Stand Conversion Arm for XPOWER Force Air Dryers
Mfr # B-SCA
Zoro # G802452264
product price: $35.00
/ea
$35.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 16.3 in
- Width 2.4 in
- Depth 2.4 in
- Material Injection Mold ABS
Product Information
- Brand Xpower
- MFR # B-SCA
- Zoro # G802452264
- UPC # 848025011638
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Length | 16.3 in |
Width | 2.4 in |
Depth | 2.4 in |
Details
Color | Black |
Material | Injection Mold ABS |
Weight | 1 |
Description
Stand Conversion Arm for XPOWER Force Air Dryers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, Duct, 9 In (2C887)
- HONEYWELL Fc100A1029 16" X 25" Media (FC100A1029)
- PRO-SET Snap Coupler (QCH90)
- SCHAEFER BRUSH Flue Brush, 1-1/4" dia., Tempered Wire (43312)
- XPOWER 1/2 HP, 550 CFM, 2.8 Amps, 5 Speed HEPA Mini Air Scrubber with PM2.5 Air Quality Sensor & 4-Stage Filter System (X-2830)
- XPOWER 16 Inch. x 16 Inch. x 1.4 Inch. Thick HEPA Filter for XPOWER Air Scrubbers (HEPA35)
- XPOWER 1/2 HP, 550 CFM, 2.8 Amps, 5 Speed HEPA Mini Air Scrubber with PM2.5 Air Quality Sensor & 3-Stage Filter System (X-2700)
- XPOWER XPOWER’s AP-1800D MEGA pro HEPA air purification system for busy indoor spaces is quieter and more energy efficient without sacrificing on power. (AP-1800D)
- XPOWER Handle Kit for XPOWER 600 Series Air Mover (600HK)
- XPOWER XPOWER’s Everest PLUS Programmable Sanitizing Systemis anautomatic, overnight solution for maintainingclean, healthy, and odor-free indoor air. (PSS4)
- INSTANT Air purifier for AP100 (106093)
- Xpower Air Cleaners and Accessories