Shop All Air Cleaners and Accessories
Xpower
Stage 3 HEPA Filter for XPOWER AP-2500D Filte Air Purification System
Mfr # HEPA-300-PV
Zoro # G102452230
product price: $271.00
/ea
Free Shipping & Returns
$271.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/White
- Length 23 in
- Width 23 in
- Depth 11.5 in
- Weight 17
Product Information
- Brand Xpower
- MFR # HEPA-300-PV
- Zoro # G102452230
- UPC # 848025053577
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Length | 23 in |
Width | 23 in |
Depth | 11.5 in |
Details
Color | Black/White |
Weight | 17 |
Description
Stage 3 HEPA Filter for XPOWER AP-2500D Filte Air Purifier System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 18x24x2 Synthetic Pleated Air Filter, MERV 13 (2EKJ3)
- TRIANGLE ENGINEERING 36" Belt Drive Whole House Fan - 1/3 HP (CC3622)
- KINGSCOTE Pond Dye, Blue/Black, 4 oz, PK4 (205002-01TBB)
- VENT-RITE 35 3/4" X 1/2" Main Steam Vent (35)
- XPOWER XPOWER’s AP-2500D Mega pro HEPA air purification system for large, busy spaces is quieter and more energy efficient without sacrificing on power. (AP-2500D)
- XPOWER 1/2 HP, 600 CFM, 2.8 Amps, 5 Speed Air Scrubber with HEPA & Activated Carbon Filters (X-3580)
- XPOWER 1/2 HP, 550 CFM, 2.8 Amps, 5 Speed HEPA Mini Air Scrubber with Built-In Power Outlets & 3-Stage Filter System (X-2480A-Red)
- XPOWER Filter Kit for XPOWER 600 Series Air Movers (600FK)
- XPOWER 1/2 HP, 550 CFM, 2.8 Amps, 5 Speed HEPA Mini Air Scrubber with Built-In Power Outlets and 3-Stage Filter System (X-2480A BLUE)
- XPOWER 1/2 HP, 600 CFM, 5.5 Amps Inflatable Blower (BR-35)
- HUSQVARNA Air Scrubber Pre-filter, Unrated, PK20 (590430002)
- Xpower Air Cleaners and Accessories