Shop All Duct Fan Accessories
Xpower
Speed-dry surfaces and tight spaces with powerful, focused air from the commercial-grade P-80A centrifugal air mover! Portable and energy-efficient.
Mfr # P-80A
Zoro # G7172720
product price: $75.89
/ea
Free Shipping & Returns
$75.89
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Injection Mold PP
- Color Blue
- Voltage 115
- Width 9.3
- Length 11.5
Product Information
- Brand Xpower
- MFR # P-80A
- Zoro # G7172720
- UPC # 848025011010
- Country of Origin China
- Category Duct Fan Accessories
Dimensions
Width | 9.3 |
Length | 11.5 |
Height | 12.3 |
Details
Item | Mini Mighty Air Mover,Power Outlets |
Material | Injection Mold PP |
Color | Blue |
Voltage | 115 |
Weight | 7.4 |
Primary Application | Fan+Dryer+Blower |
Description
Mini Mighty Air Mover,Power Outlets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Limit Rollout, Manual Reset, Opens 240 (6UEC7)
- REZNOR 123974 Fan Control Assembly (123974)
- AIR-CARE 16"x24"x1" Electrostatic Air Filter (ES16241)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Close on Rise, SPST (A19ABA-45C)
- XPOWER 12 Inch. Ø I.D. / 25 Ft. Long Polyester Duct Hose for X-12 (12DH25)
- XPOWER Pro Dehumidifier, Purge Pump, Drain Hose, Blue/Black, 115 (XD-125)
- XPOWER 3 HP, 150 CFM, 12 Amps, Variable Speed Professional Force Air Pet Dryer with Heat (B-24)
- XPOWER 6 HP, 180 CFM, 19 Amps, Variable Speed, Double Motor Professional Force Air Pet Dryer (B-27)
- XPOWER 16 Inch. Ø I.D. / 15 Ft. Long Polyester Duct Hose for X-41ATR & X-42ATR (16DH15)
- XPOWER 1/3 HP, 1200 CFM, 2.5A, Variable Speed, 8 Inch. Industrial Confined Space Ventilator Fan (X-8)
- NORDFAB Duct Clamp 9 1/2 in W, 1 in H (8010005528)
- Xpower Duct Fan Accessories