Shop All Duct Fan Accessories
Xpower
Multipurpose Powered Air Duster
Mfr # A-5
Zoro # G7173028
product price: $82.49
/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Injection Mold ABS
- Color Black
- Height 8
- Length 10.3
- Voltage 115
Product Information
- Brand Xpower
- MFR # A-5
- Zoro # G7173028
- UPC # 848025039083
- Country of Origin China
- Category Duct Fan Accessories
Dimensions
Height | 8 |
Length | 10.3 |
Width | 5.2 |
Depth | 8 in |
Details
Item | Multi-Use Electric Duster/Dryer/Blower |
Material | Injection Mold ABS |
Color | Black |
Voltage | 115 |
Amps | 8A |
Weight | 4.8 |
Primary Application | Duster |
Description
Multi-Use Electric Duster/Dryer/Blower
- •2IN1 function: Doubles as a mini vacuum to pick up dust or small debris from car interiors, pet areas, around the house, etc.
- •Powerful 2 HP motor with 2 speed settings to dust off keyboard, laptop, computer, pc, desktop, and many more applications
- •Unlike canned air dusters, free of fluorocarbons or dangerous inhalants/propellants
- •Lightweight, compact and durable ABS plastic (same as football helmets) housing design
- •Unique washable 3filter system keeps the machines running clean and efficiently
- •Comes with one 5′ long x 1.1′′ diameter flex air hose and 4 nozzle attachments
- •Convenient GrabNGo handle and wraparound cord design
- •Low 8 Amps draw with 100 CFM airflow capacity
- •Thermal protection and ETL/CETL safety certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRION Media Air Cleaner (AIR BEAR RIGHT ANGLE)
- HONEYWELL V8043A1029 24V Zone Valve (V8043A1029)
- FOUR SEASONS Heater Fitting /Tee, 84543 (84543)
- CONSTRUCTION METALS 2x3x10 WHT Roof Edge (RE23WH)
- XPOWER 1/2 HP, 2600 CFM, 6A, Variable Speed, 12 Inch. Industrial Confined Space Ventilator Fan (X-12)
- XPOWER Pro Dehumidifier, Purge Pump, Drain Hose, Blue/Black, 115 (XD-125)
- XPOWER 3 HP, 150 CFM, 12 Amps, Variable Speed Professional Force Air Pet Dryer with Heat (B-24)
- XPOWER Speed-dry surfaces and tight spaces with powerful, focused air from the commercial-grade P-80A centrifugal air mover! Portable and energy-efficient. (P-80A)
- XPOWER 12 Inch. Ø I.D. / 25 Ft. Long Polyester Duct Hose for X-12 (12DH25)
- XPOWER 16 Inch. Ø I.D. / 15 Ft. Long Polyester Duct Hose for X-41ATR & X-42ATR (16DH15)
- SOLER & PALAU Steel Backdraft Damper, 10" (CAR250)
- Xpower Duct Fan Accessories