Shop All Air Cleaners and Accessories
Xpower
Filter Kit for XPOWER 800 Series Air Movers
Mfr # 800FK
Zoro # G202452260
original price:
$17.91
16% off
new price: $15.00
/ea
$15.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 9 in
- Width 0.5 in
- Depth 9 in
- Weight 0.26
Product Information
- Brand Xpower
- MFR # 800FK
- Zoro # G202452260
- UPC # 848025080207
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Length | 9 in |
Width | 0.5 in |
Depth | 9 in |
Details
Color | Black |
Weight | 0.26 |
Material | Injection Mold ABS |
Description
Filter Kit for XPOWER 800 Series Air Movers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 25M01A-100 120V 3/8" X 11/32" (25M01A-100)
- KWIKOOL 10" Air Chute Kit for KIB6021-2, KIB6023-2, and KIB6043-2 (KDC-60)
- MAXITROL R8110-1530 Yellow Spring For (R8110-1530)
- AIR HANDLER Carbon Impregnated Filter, 20x25x1" (6B880)
- XPOWER 1/4 HP, 380 CFM, 3.2 Amps Infltatable Blower (BR-15)
- XPOWER Filter Kit for XPOWER 600 Series Air Movers (600FK)
- XPOWER 1/2 HP, 550 CFM, 2.8 Amps, 5 Speed HEPA Mini Air Scrubber with Built-In Power Outlets & 3-Stage Filter System (X-2480A GREEN)
- XPOWER Stage 1 Pre-Filter for XPOWER AP-2500D Air Purification System (RP-24)
- XPOWER XPOWER’s AP-2500D Mega pro HEPA air purification system for large, busy spaces is quieter and more energy efficient without sacrificing on power. (AP-2500D)
- XPOWER 900 CFM, Variable Speed 11” Sealed Brushless DC Motor Rechargeable Cordless Air Circulator (FC-125B)
- FELLOWES Air Purifier, 22-11/16" H, Commercial (9573201)
- Xpower Air Cleaners and Accessories