Shop All Pleated Air Filters
Xpower
AP1800D Air Purification System PF19 Stage 2 Pleated Media Filter
Mfr # PF19
Zoro # G607283070
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Height 2
- Actual Width 20
- Common Applications Filter for Air Scrubber
- For Use With (Systems) AP-1800D
- Frame or Header Material fiber
Product Information
- Brand Xpower
- MFR # PF19
- Zoro # G607283070
- UPC # 848025053751
- Country of Origin China
- Category Pleated Air Filters
Dimensions
Actual Height | 2 |
Actual Width | 20 |
Width | 19.3 |
Height | 1.4 |
Length | 19.3 |
Details
Common Applications | Filter for Air Scrubber |
For Use With (Systems) | AP-1800D |
Frame or Header Material | fiber |
Media Color | White |
Item | filter |
Description
Regular filter replacementensures maximum efficiency and helps to prevent cross contamination Sturdy, high capacity filters effectively captures airborne particles, won't blow out under heavy use The PF19 Pleated Media Filter is compatible with the XPOWER AP1800D Portable HEPA Air Purification Systems This durable prefilter prolongs the life of subsequent filter stages
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Combination Louver Damper, 24x36 (45C680)
- FRIEDRICH PTHP, 7929/17,142 BtuH Cooling, 208/230VAC (PVH12K3F)
- M&G DURAVENT Pelvent Applnc Adptr 3 in. (3PVL-ADS)
- DAYTON Power Cord (VECMPCG)
- XPOWER AP1800D Air Purification System Stage 1 PreFilter (RP-20)
- AIR HANDLER 18x25x1 Synthetic Pleated Air Filter, MERV 7 (6C521)
- BESTAIR 25 in. W X 16 in. H X 4 in. D 8 MERV Pleated Air Filter (BA4-1625-8)
- AIR HANDLER 28x30x4 Synthetic Pleated Air Filter, MERV 10 (4YVA1)
- AIR HANDLER 18x22x2 Synthetic Pleated Air Filter, MERV 7 (5E879)
- ALL-FILTERS 12X24X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (12242.8 6PK)
- AIR HANDLER 12x24x1 Synthetic Pleated Air Filter, MERV 8 (2EKA5)
- Xpower Pleated Air Filters