Shop All HEPA & ULPA Air Filters
Xpower
AP1500D Air Purification System Stage 4 VShaped HEPA Filter
Mfr # HEPA-300-406PV
Zoro # G107283068
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Actual Depth 11.5 in
- Actual Height 12
- Actual Width 16.3
- Material fiber
- Media Color Black/White
Product Information
- Brand Xpower
- MFR # HEPA-300-406PV
- Zoro # G107283068
- UPC # 848025053737
- Country of Origin China
- Category HEPA & ULPA Air Filters
Dimensions
Actual Depth | 11.5 in |
Actual Height | 12 |
Actual Width | 16.3 |
Length | 16 |
Height | 11.5 |
Width | 16 |
Details
Material | fiber |
Item | filter |
Media Color | Black/White |
Common Applications | Filter for Air Scrubber |
Description
Compatible with the XPOWER AP1500D Portable HEPA Air Filtration Systems, this 115 inch thick Professional HEPA Filter captures contaminants such as bacteria, allergens, mold and even 03 sized submicron particles at a rate of 9997 Several prefilter Air Scrubber stages ensure a long life of this filter Replace as needed when indicator light illuminates and other filters have been checked for blockages
- •Efficiency rating up to 99.97% against 0.3 micron particles
- •Compatible with XPOWER AP1500D Portable HEPA Air Filtration Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL Flush Kit Assembly (91046-A)
- ALL-FILTERS 15X20X2 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (15202.11 6pk+)
- DURAFLOW FILTRATION Washable Aluminum Air Filter - 16 x 25 x 1 (HDA3188)
- WHITE-RODGERS Motorized Zone Valve, 5-5/8x4-5/8x2-5/8 (1311-103)
- INSTANT POT Instant 7.09 in. H X 8.94 in. W Round HEPA Air Purifier Filter (210-0061-01)
- FILTRETE Premium True HEPA Room Air Purifier Filter, 7.3 x 13.86, PK4, 4PK (7100201285)
- AUSTIN AIR Austin Air FR400A Healthmate Filter - Black (FR400A)
- GLOBAL INDUSTRIAL Replacement HEPA Filter For 293052 (293056)
- FILTRATION GROUP - HAVC 24"W x 24"H x 11-1/2"D HEPA Filter - 99.97% Efficient - Std. Capacity - GEC™ (GI511420)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (6B619)
- AIR HANDLER Change-Out Bag, 70x72" (54FE71)
- Xpower HEPA & ULPA Air Filters