Shop All Pet Grooming & Health
Xpower
Airrow Pro B-53 Multipurpose Pet Dryer
Mfr # B-53-PURPLE
Zoro # G7456795
$39.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Injection Mold ABS
- Length 6.75
- Color Purple
- Voltage 120
- Height 7.22
Product Information
- Brand Xpower
- MFR # B-53-PURPLE
- Zoro # G7456795
- UPC # 848025039038
- Country of Origin China
- Category Pet Grooming & Health
Dimensions
Length | 6.75 |
Height | 7.22 |
Width | 3.82 |
Container Depth | 7.22 in |
Details
Material | Injection Mold ABS |
Color | Purple |
Voltage | 120 |
Weight | 2.3 |
Primary Application | Dryer+Duster+Blower |
Description
Multipurpose Home Pet Dryer, Purple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Navy Mesh Zero Gravity Lounge Chair, 2PK (2-GM-103122SS-NV-GG)
- A & I PRODUCTS Fuel Cap 4" x4" x2" (A-B1ST40)
- LEES POTTERY Trendspot 8 in. H Ceramic Pot Green (DB10021-08I)
- MTD Adapter Asm-7/8 Id (687-02539)
- XPOWER Wall Mount Kit for Pet Grooming Force Air Dryers (WMK-2)
- XPOWER Xpower WMK-2 Professional Pet Grooming Force Air Dryer Wall Mount Kit; Blue (B-WMK-2)
- XPOWER Stand Mount Kit for Pet Grooming Force Air Dryers (SMK-3)
- XPOWER Airrow Pro B-53 Multipurpose Pet Dryer (B-53-GREEN)
- XPOWER B-TMA Professional Pet Grooming Finishing Stand Dryer Table Mount Arm (B-TMA)
- PRO PLAN Veterinary supplements, hydra care for feline hydration, 3 oz, 72PK (101123)
- PET LODGE Wire Cage Clip Pliers (ACP2)
- Xpower Pet Grooming & Health