Shop All Axial Fans and Accessories
Xpower
Air Movier, 115, 15.4 W.
Mfr # P-26AR
Zoro # G7172757
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.9
- Width 15.4
- Material Injection Mold PP
- Voltage 115
- Color Blue
Product Information
- Brand Xpower
- MFR # P-26AR
- Zoro # G7172757
- UPC # 848025041116
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Height | 8.9 |
Width | 15.4 |
Length | 17.3 |
Details
Material | Injection Mold PP |
Voltage | 115 |
Item | Air Movier |
Color | Blue |
Weight | 11.7 |
Telescopic Handle Included | No |
Housing Color | Blue |
Primary Application | Fan+Blower |
Description
Air Movier, Housing Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS 500PK ALU Flash Shingle (68800BX)
- ZORO SELECT Filter, Reusable (2010-7009-006)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 1/2 in D (786EV9)
- TEMPCO Strip Heater, 23-3/4 In. L, 1200 Deg F (CSH00180)
- XPOWER High Temp Axial Air Mover, Power Outlets, 115, 1720 cfm, 19.2 W. (X-35AR)
- XPOWER Axial Fan, 1/3HP, Timer, Power Outlets, 115, 3600 cfm, 9.8 W. (X-47ATR)
- XPOWER XPower X-39AR 115V Professional Axial Fan (X-39AR-Blue)
- XPOWER Fan, 115, 2100 cfm, 19.2 W. (X-39AR)
- XPOWER Axial Air Mover, Power Outlets, 1100 CFM, 115, 1100 cfm, 14.2 W. (P-21AR)
- EBM-PAPST Compact Blower, Square, 12V DC, 51.5 cfm cfm, 7 in W. (RG125-19/12N)
- RITTAL Replacement Filter Mat, -, 5 51/64 in W. (3322700)
- Xpower Axial Fans and Accessories