A2S Cyber Duster Multipurpose Powered Air Duster, Blower, Dryer, and Air Pump Black
Mfr # A-2S- Black
Zoro # G907351790
Key Features
- Net Weight 3
- Length 7
- Color Black
- Application Dusting, compressed air
- Includes Duster, Manual, 3 nozzles
Product Information
- Brand Xpower
- MFR # A-2S- Black
- Zoro # G907351790
- UPC # 848025039090
- Country of Origin China
- Category Aerosol Dusters
Dimensions
Length | 7 |
Details
Item | duster |
Net Weight | 3 |
Color | Black |
Application | Dusting, compressed air |
Includes | Duster, Manual, 3 nozzles |
Material | Injection Mold ABS |
Description
The XPOWER A2S Cyber Duster is a new generation Multipurpose Powered Air Duster, Blower that packs a great deal of power in a lightweight, compact package This version is not only quieter at low speed setting, but also offers an improvement in security on nozzle attachments Unleashing over 500 watts of power, the XPOWER A2S Cyber Duster is designed for frequent and heavyduty use in corporate, IT, and home environments This tool not only replaces canned air dusters, it also provides you the versatility to dust, pump air, and dry with 3 unique secure, screwon nozzle attachments Powered by electricity, the ecofriendly A2S Cyber Duster eliminates dangerous fluorocarbons and other deadly propellants produced by compressed gas dusters, as well as saves you money on canned air over its lifetime The XPOWER A2S is only for use in the US or countries with 115120V60Hz power standards With just one A2S Multipurpose Cyber Duster, you can enjoy the confidence of dusting and drying quickly without the threat of toxic inhalants
- •Inexpensive and nontoxic. Unlike canned air dusters, the XPOWER A2S Cyber Duster has no fluorocarbons or dangerous inhalants/propellants. This is a onetime investment so you will never need to buy canned air ever again
- •Dust and clean computers, laptops, car interiors, cameras, medical equipment, model vehicles, and blinds. Dry wet surfaces, hardtoreach places, and even pets
- •The option of inflate airbeds, small inflatables, and floats with additional nozzle attachments that can be purchased separately
- •Blast away dust from window blinds, keyboards and electronics and so much more
- •Lightweight, compact and durable ABS plastic (same as football helmets) housing design
- •An easy to change washable filter keeps the machines running clean and efficiently
- •Powerful and energy efficient motor, low 4.5 Amps draw with 2 speed settings
- •For use in the U.S. or countries with 115120V/60Hz power standards
- •Comes with 3 nozzle attachments for different applications
- •Convenient GrabNGo handle & 10 Ft power cord
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 15AH F2 Battery for Zip'r Roo 3-Wheel ZIPROO AGM Wheelchair (ML15-1237568)
- BLUE DONUTS Slimline Blue Colored Phone For Wall Or Desk With Memory (BD3473632)
- EXELL BATTERY 413A Alkaline 30V Battery NEDA 210, 20F20, BLR123 ER413 (413A)
- PYLE 8-Ch. Conference Microphone Sys Uhf (PDWM8880)
- XPOWER Airrow Pro Multipurpose Electric Air Duster, Black (A-2-BLACK)
- DUST-OFF Compressed Gas Duster (2 Pack) (RET10522)
- ORTHO BACKPK SPRYR SERVC KIT (184348)
- CHEMTRONICS Aerosol Duster, 10 oz. Size (ES1025)
- BUSINESS SOURCE Business Source BSN24308 Non-Flammable Power Duster - Nonflammable; Multicolor (BSN24308)
- TECHSPRAY Non-Flammable Duster (1697-8S)
- FALCON SAFETY Dust-Off, Disposable Compressed Air Duster, 12 Oz Can (DPSXL12)
- Xpower Aerosol Dusters