Shop All Small Pet Supplies
Xpower
4 HP, 160 CFM, 12 Amps, Variable Speed, Double Motor Professional Force Air Pet Dryer
Mfr # B-25
Zoro # G7173308
product price: $318.00
/ea
Free Shipping & Returns
$318.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17.7
- Material Injection Mold ABS
- Cord Length 10 Ft.
- Color Blue
- Voltage 115
Product Information
- Brand Xpower
- MFR # B-25
- Zoro # G7173308
- UPC # 848025012505
- Country of Origin China
- Category Small Pet Supplies
Dimensions
Length | 17.7 |
Cord Length | 10 Ft. |
Width | 6.3 |
Height | 9.3 |
Cord Size | 16 AWG |
Details
Item | Double Motor Pro Pet Grooming Dryer,4HP |
Material | Injection Mold ABS |
Color | Blue |
Voltage | 115 |
Amps | 12 |
CFM | 160 |
HP | 4 |
Weight | 12.3 |
RPM | 28000 |
Speed | Variable Speed |
Primary Application | Dryer |
Description
Double Motor Pro Pet Grooming Dryer,4HP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IK SPRAYERS 1.5 & Pro 2 O-Ring Kit (81771874)
- CHAMPION SPORTS Extreme Soccer Goal Set, 72"x40", w/Pop-Up Goal, PR (SG7240)
- CHILL-ITS BY ERGODYNE Water Bottle, 1L, Green, BPA Free (5151)
- OREGON .404" Harvester Guide Bar, RN 75cm (752RHFL114)
- XPOWER 3/4 HP, 3200 CFM, 7.5 Amps, 3 Speed Mutli-Cage Dryer with Multi Cage Drying Kit (X-800TF+MDK)
- XPOWER 1/3 HP, 2000 CFM, 3.8 Amps, 3 Speed Mutli-Cage Dryer with Multi Cage Drying Kit (X-430TF+MDK)
- XPOWER 2 HP, 100 CFM, 8 Amps, 2-in-1 Pro-At-Home Force Air Pet Dryer + Vacuum (B-2 PINK)
- XPOWER 2 HP, 100 CFM, 8.0A, 2-in-1 Pro-At-Home Force Air Pet Dryer + Vacuum (B-2 PURPLE)
- XPOWER 4 HP, 150 CFM, 12 Amps, Variable Speed and Heat Brushless Professional Force Air Pet Dryer (B-8)
- XPOWER Speed-dry surfaces and tight spaces with powerful, focused air from the commercial-grade P-130A centrifugal air mover! Portable and energy-efficient. (P-130A)
- NESS Van Pet Food Container (FC25)
- Xpower Small Pet Supplies