Shop All Duct Fan Accessories
Xpower
16 Inch. Ø I.D. / 25 Ft. Long Polyester Duct Hose for X-41ATR & X-42ATR
Mfr # 16DH25
Zoro # G7173131
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Color Yellow
- Length 300
- Width 12
- Height 12
Product Information
- Brand Xpower
- MFR # 16DH25
- Zoro # G7173131
- UPC # 848025041321
- Country of Origin China
- Category Duct Fan Accessories
Dimensions
Length | 300 |
Width | 12 |
Height | 12 |
Depth | 12 in |
Details
Item | Ventilation Duct Hose,PVC,16"x25 Ft |
Material | PVC |
Color | Yellow |
Weight | 20.7 |
Primary Application | Duct Hose |
Description
Ventilation Duct Hose,PVC,16 In.x25 Ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKEL PRODUCTS Pilot Light, Wall Heater, 208-240V (40834003)
- AIRCARE Portable Humidifier, 5.4 gal, 3,700 sq. ft., Console, Oak Burl (H12 400HB)
- HI-TECH DURAVENT Industrial Duct Hose, 14"x25ft. (2001-1400-1025)
- HONEYWELL Zd8X12Tz 24V Automatic (ZD8X12TZ)
- XPOWER Speed-dry surfaces and tight spaces with powerful, focused air from the commercial-grade P-80A centrifugal air mover! Portable and energy-efficient. (P-80A)
- XPOWER 12 Inch. Ø I.D. / 25 Ft. Long Polyester Duct Hose for X-12 (12DH25)
- XPOWER Pro Dehumidifier, Purge Pump, Drain Hose, Blue/Black, 115 (XD-125)
- XPOWER Multipurpose Powered Air Duster (A-5)
- XPOWER 1/3 HP, 1200 CFM, 2.5A, Variable Speed, 8 Inch. Industrial Confined Space Ventilator Fan (X-8)
- XPOWER 3 HP, 150 CFM, 12 Amps, Variable Speed Professional Force Air Pet Dryer with Heat (B-24)
- XPOWER 1/2 HP, 2600 CFM, 6A, Variable Speed, 12 Inch. Industrial Confined Space Ventilator Fan (X-12)
- Xpower Duct Fan Accessories