Shop All Negative Air Machines
Xpower
1/2 HP, 600 CFM, 2.8 Amps, Variable Speed HEPA Air Scrubber with Built-In GFCI Power Outlets and 3-Stage Filter System
Mfr # X-3400A
Zoro # G7172827
product price: $1,273.99
/ea
Free Shipping & Returns
$1,273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V AC
- Air Flow 600 cfm
- Weight 29 lb
- Filter Efficiency 99.97 %
- Overall Width 12 5/16 in
Product Information
- Brand Xpower
- MFR # X-3400A
- Zoro # G7172827
- UPC # 848025050002
- Country of Origin China
- Category Negative Air Machines
Dimensions
Overall Width | 12 5/16 in |
Overall Height | 21 5/8 in |
Overall Depth | 19 5/8 in |
Power Cord Length | 13 ft |
Manufacturer Warranty Length | 1 yr Limited |
For Outlet Duct Diameter | 11 9/10 in |
Outlet Diameter | 12 in |
Description
Negative Air Machines, Voltage 115 V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNICHE Fire Resistant Cooling Vest, Blue, Banwear Cotton, 2XL (6626-B)
- PYRAMEX OTS Over-The-Glass Safety Eyewear (GLS150)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, XL, 10" L, PR (MPT-72-011)
- MCR SAFETY Leather Gloves, White, 2XL, PK12 (36136KDPXXL)
- XPOWER 1/2 HP, 550 CFM, 2.8 Amps, 5 Speed HEPA Mini Air Scrubber with 4-Stage Filter System (X-2580)
- KONTROL KUBE Negative Air Machine, HEPA (6560-U)
- AIR-CARE TurboJet Max II Negative Air Machine (FG0064)
- KONTROL KUBE Unit Wheelbase, 60inLx29inWx6inH (6543-U)
- MINTIE TECHNOLOGIES Ring Filter, Polyester, PAB 1000, PK24 (PABFR1K)
- NOVATEK Industrial Air Scrub, 2000cfm, 2Speed, Red (G2100S)
- HEPACART Medical Air Scrub, 1000cfm, 5/8 hp, Silver (HFAIR1100)
- Xpower Negative Air Machines