Shop All Air Cleaners and Accessories
Xpower
1 HP, 5800 CFM, 8.3 Amps, ETL/CETL Certified Sky Dancer Blower with LED Lights
Mfr # BR-460L
Zoro # G802452233
product price: $369.00
/ea
Free Shipping & Returns
$369.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 19 in
- Motor HP 1
- Width 19.7 in
- Voltage 120
Product Information
- Brand Xpower
- MFR # BR-460L
- Zoro # G802452233
- UPC # 848025024614
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Length | 19 in |
Width | 19.7 in |
Depth | 19.1 in |
Details
Color | Black |
Motor HP | 1 |
Voltage | 120 |
Number of Speeds | 2 |
Air Flow (CFM) | 5800 |
Material | Injection Mold PP |
Weight | 38.4 |
Amps AC | 8.3 |
Description
1 HP, 5800 CFM, 8.3 Amps, ETL/CETL Certified Sky Dancer Blower with LED Lights
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROLAIR Type 500X Air Transducer (500-AC)
- MASTER Forced Air Heater, Liquid Propane, 60,000 BtuH, 300 cfm, 7 7/64 in Wx (MH-60V-GFA)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 120 V (JG13B020)
- EBM-PAPST Wet-Location Round Axial Fan, Round, 24V DC, 1 Phase, 194 cfm (6224NMU)
- XPOWER 1 HP, 5800 CFM, 8.3 Amps Sky Dancer Blower with LED Lights (BR-450L)
- XPOWER 13 Inch. x 13 Inch. x 2 Inch. Thick HEPA Filter for XPOWER Mini Air Scrubbers (HEPA50-33)
- XPOWER XPOWER’s AP-2500D Mega pro HEPA air purification system for large, busy spaces is quieter and more energy efficient without sacrificing on power. (AP-2500D)
- XPOWER 1/2 HP, 550 CFM, 2.8 Amps, 5 Speed HEPA Mini Air Scrubber with Built-In Power Outlets and 3-Stage Filter System (X-2480A BLUE)
- XPOWER Filter Kit for XPOWER 400 Series Air Movers (400FK)
- XPOWER 2000 CFM, 8.5 Amps, 2 Speed HEPA Air Filtration System (AP-2000)
- THERAPURE DSKTP AIRPURFR HEPA 7.5"" (90TP100CD01-W)
- Xpower Air Cleaners and Accessories