Shop All Disposable Suits & Coveralls
Xposure Guard
Hooded MP Coverall, 25 PK, Non-Woven Laminate
Mfr # XGMPS127LG
Zoro # G5526759
product price: $84.15
/pk 25, $3.37/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series XGMPS
- Seam Style Sewn
- Material Non-Woven Laminate
- Features Our BEST FIT Design Delivers Unequaled Comfort, Movement, and Enhanced Protection, Tough and Highly Breathable (MVTR) Fabric Manufactured to our BEST FIT(TM) Design Provides Workers with Economical, Comfortable Protection, XPOSURE GUARD MP Garments are Designed for Wet or Dry Environments to Protect Workers from Hazardous contaminants and/or Non-Hazardous Dirt, Grime, Splashes and Spills
- Cuff Style Elastic
Product Information
- Brand Xposure Guard
- MFR # XGMPS127LG
- Zoro # G5526759
- Country of Origin Viet Nam
- Category Disposable Suits & Coveralls
Dimensions
Named Size | L |
Details
Series | XGMPS |
Item | Hooded MP Coverall |
Seam Style | Sewn |
Material | Non-Woven Laminate |
Features | Our BEST FIT Design Delivers Unequaled Comfort, Movement, and Enhanced Protection, Tough and Highly Breathable (MVTR) Fabric Manufactured to our BEST FIT(TM) Design Provides Workers with Economical, Comfortable Protection, XPOSURE GUARD MP Garments are Designed for Wet or Dry Environments to Protect Workers from Hazardous contaminants and/or Non-Hazardous Dirt, Grime, Splashes and Spills |
Cuff Style | Elastic |
Standards | ASTM D3776, ASTM D5034, ASTM D5733, ASTM E96 BW, EN 1149-1 |
Pathogen & Chemical Ratings | ASTM F903, ASTM F1670 |
Attached Hood | Yes |
Wrist Closure | Elastic |
Flame Resistance and Retardance Ratings | ASTM D3776; ASTM D5034; ASTM D5733; ASTM E96 BW; EN 1149-1 |
Material Weight | 1.8 oz/sq yd |
Ankle Closure | Elastic |
Packaging | Bulk |
Hood Style | Elastic |
Pathogen and Chemical Ratings | EN 1149-1, Meets ASTM D3776, Meets ASTM D5034, Meets ASTM D5733, Meets ASTM E96 BW |
Description
Hooded MP Coverall, Ankle Closure Elastic, Attached Hood Yes, Cuff Style Elastic, Features Our BEST FIT Design Delivers Unequaled Comfort, Movement, and Enhanced Protection, Tough and Highly Breathable (MVTR) Fabric Manufactured to our BEST FIT(TM) Design Provides Workers with Economical, Comfortable Protection, XPOSURE GUARD MP Garments are Designed for Wet or Dry Environments to Protect Workers from Hazardous contaminants and/or Non-Hazardous Dirt, Grime, Splashes and Spills
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 10" W, 7" H, 0.055" Thick, LCU3-0108-NP_10x7 (LCU3-0108-NP_10x7)
- DUNLOP Size 16 Unisex Steel Rubber Boot, Yellow (6123155)
- RADIANS Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest (SV6HO-5X)
- TRU-SPEC BDU Trouser, 3XL, Woodland Digital (1370)
- XPOSURE GUARD Hooded MP Coverall, 25 PK, Non-Woven Laminate (XGMPS1275X)
- DUPONT Collared Disposable Coveralls, 2XL, 25 PK, White, Microporous Film Laminate, Zipper (NG120SWH2X002500)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W765)
- DUPONT Hooded Disposable Coverall, 25 PK, Blue, SMS, Zipper (PB122SBU3X002500)
- 3M Protective Coverall, Gray, Polypropylene/Polyethylene, Zipper (4570-4XL)
- KLEENGUARD Coveralls, 24 PK, Blue, SMMMS, Zipper (58504)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWHLG001200)
- Xposure Guard Workwear and Protective Clothing