Shop All Disposable Gloves
Xpose Safety
PG500, Poly Disposable Gloves, Poly, M, 2 PK
Mfr # PG500M-2-X-S
Zoro # G607987046
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Clear
- Material Poly
- Series PG500
Product Information
- Brand Xpose Safety
- MFR # PG500M-2-X-S
- Zoro # G607987046
- UPC # 810054452461
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | M |
Details
Description
Maintain sanitary conditions and handle hundreds of different applications with these polyethylene gloves from Xpose Safety, durably constructed for long-lasting single usage. Use them as: cleaning gloves, kitchen gloves, medical gloves, cooking gloves, exam gloves, food prep gloves, surgical gloves, hair dye gloves, safety gloves, industrial and waste disposal gloves and more.PRODUCT FEATURES:500 Count or 5,000 Count 10 boxesPolyethylene MaterialSize Medium or LargeLoose FitPowder and Latex-FreeFood GradeFDA ApprovedKEEP CLEAN AND CARRY ONEquip yourself for versatile light duty workplace and household applications with these disposable gloves. Keep your hands and whatever you're working with free from bacteria and contamination.SAFE AND LATEX-FREEThe powder-free, latex-free polyethylene material is the safest option to avoid triggering allergic reactions or outbreaks in people with skin disorders or sensitivity.FOR TASKS THAT REQUIRE CONSTANT GLOVE-CHANGING:Home food prepKitchen prepRestaurant workSanitary food handlingCleaning and housekeepingButchers and deli countersDishwashingCounter tasksNursing and Healthcare applicationsIndustrial applicationsWaste disposalVolunteer workMeet challenges head-on and overcome obstacles with the reliable safety and security of Xpose Safety products!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, XS, 13 Gauge, A3, PR (23-0913B/6XS)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (9UAA9)
- KLEEN CHEF Alpha-Net Disposable Nylon Honeycomb 24" White Hair Nets (100-Pack) (BLKC-ES-24DH-12W-A)
- ONYX Vest, Movevent Dynamic, Aqua, M/L (122200-505-040-15)
- XPOSE SAFETY PG500, Poly Disposable Gloves, Poly, M, 2 PK (PG500M-10-X-S)
- XPOSE SAFETY PGL500, Poly Disposable Gloves, Poly, M (PGL500-M-X)
- XPOSE SAFETY Poly Disposable Gloves, Poly, M (P500-M)
- XPOSE SAFETY PGL500, Poly Disposable Gloves, Poly, L, 2 PK (PGL500-L-2-X-S)
- XPOSE SAFETY PGL500, Poly Disposable Gloves, Poly, L, 10 PK (PGL500-L-10-X-S)
- XPOSE SAFETY PG500, Poly Disposable Gloves, Poly, L, 2 PK (PG500L-2-X-S)
- CONDOR Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M (8), 100 PK (48UM70)
- Xpose Safety Gloves & Hand Protection