Shop All Aprons
Xpose Safety
Heavy Duty Vinyl Apron - Black
Mfr # AR100-S-X
Zoro # G307986820
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Xpose Safety
- MFR # AR100-S-X
- Zoro # G307986820
- UPC # 812412030120
- Country of Origin China
- Category Aprons
Description
AN APRON THAT OUTPERFORMS THE RESTXpose Safety delivers a multi-purpose apron that protects you and your clothes like no other. What's our secret? Made of heavy duty Hycar, our aprons repel water and other liquids to protect your clothes and keep you dry and clean. Fabric aprons, in contrast, often allow liquids to seep through, leaving you sopping wet with stained clothes! Our strong vinyl, in addition, is rip-resistant, so it is sure to last you through thick and thin more than just any ordinary apron.Another advantage of these Heavy Duty Waterproof Hycar Aprons by Xpose Safety is that they are easier to clean. Simply wipe the vinyl surface with a soapy washcloth or sponge, and then rinse with a damp sponge. Stains come out of these aprons more quickly and easily than from traditional varieties, without even having to throw these in the wash!PRODUCT FEATURES:46 inches Long by 32 inches Wide30 in Tie StringsNeck Strap for Easy HangingBlackSmooth FinishOne Size Fits AllONE FOR EVERYONEWhether you are a housewife or a professional, a manual laborer or blue collar worker, an experienced hobbyist or a novice, this Heavy Duty Waterproof Hycar Apron by Xpose will suit your purpose. Whether working indoors or outdoors, it provides you with protection you can count on. Its adjustable 30 inch tie straps accommodate nearly any size build. Its black color and sleek finish is both simple and professional and suits both men and women in any setting.Suitable for Many Jobs and Activities:- Oil Refineries- Bathing Pets- Chemical Plants- Washing your Car- Cleaning Dishes- Cooking and Food Preparation- Meat Packing and Handling- Food Processing- Painting / Crafts- Gardening / Hobbies- Waiter / Waitress / Bartender / Barista / Sommelier- Chemical Processing- Medical Labs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METACAULK Universal Collar, 5" H, 2" Pipe Size (66091)
- HEXARMOR PentaArmor Cut-Resistant Sleeve, Cut Level A7, SuperFabric, Thumbhole, 19 in L, Green, Large (1010-L (9))
- MSA SAFETY Combination Cartridge/Filter, Threaded, CL, SD, CD, HC, P100, Magenta, White, 6 PK, NIOSH (815179)
- URREA Rigid back support belt L (USF04G)
- XPOSE SAFETY White Heavy Duty 8 Mil White Vinyl Aprons, Size 35 in X 45 in , 12PK (AV100-12)
- XPOSE SAFETY Green Heavy Duty Vinyl Waterproof Apron, 12PK (AG100-12-S)
- XPOSE SAFETY Green Heavy Duty Vinyl Waterproof Apron, 2PK (AG100-2-S)
- XPOSE SAFETY White Heavy Duty 8 Mil White Vinyl Aprons, Size 35 in X 45 in (AV-100-X)
- XPOSE SAFETY Green Heavy Duty Vinyl Waterproof Apron (AG-150)
- XPOSE SAFETY White Heavy Duty Vinyl Waterproof Apron, 12PK (AG150-12-S)
- ANSELL Cleanroom Apron, Blue, X-Large (56-903)
- Xpose Safety Workwear and Protective Clothing