Shop All Tarps
Xpose Safety
8 ft x 12 ft Tarp, Blue, Polyethylene
Mfr # BT-812-X
Zoro # G907986657
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Polyethylene
- Tarp Finished Length 8 ft
- Tarp Finished Width 12 ft
- Grommet Material Aluminum
Product Information
- Brand Xpose Safety
- MFR # BT-812-X
- Zoro # G907986657
- UPC # 812412031912
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 8 ft x 12 ft |
Tarp Finished Length | 8 ft |
Tarp Finished Width | 12 ft |
Details
Color | Blue |
Tarp Material | Polyethylene |
Item | Tarp |
Grommet Material | Aluminum |
Description
PolyethyleneHIGH QUALITY: With 5 mil thick polyethylene, this lightweight tarpaulin can be used for almost anything; cover equipment and machinery, construction sites, painting or furniture covers.ULTIMATE PROTECTION: Protect your belongings against the forces of nature - during heavy rain and snow storms, our blue tarp will keep your stuff as undamaged and dry as possible.AMAZING VERSATILITY: Multiple sizes let you cover almost anything - cars, boats, motorcycles, grills, tables, benches, roofing and more! FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.ENHANCED REINFORCEMENT: For extra support, poly rope is sewn into the hem from end to end on all sides to defy tearing and deformation - boosted durability and security.ADDED RESISTANCES: aluminum grommets, shrink-proof, and UV treated for to defend against the sun, are all added to make our tarps even stronger!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Single-Use Grease Gun (26365)
- CANNON Extension Post f/Cannon Rod Holder - 2-Pack (1907040)
- JONATHAN GREEN & SONS Jonathan Green & Sons 802135 5 m Weed & Feed Lawn Fertilizer (802135)
- TRUE TEMPER Post Hole Digger, Hardwood Handle, PK2 (2717900)
- XPOSE SAFETY 5 ft x 7 ft Tarp, Brown, Polyethylene (BRT-57-X)
- XPOSE SAFETY 8 ft x 12 ft Tarp, Brown, Polyethylene (BRT-812-X)
- XPOSE SAFETY 20 ft x 30 ft Tarp, Brown, Polyethylene (BRT-2030-X)
- XPOSE SAFETY 24 ft x 36 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-2436-A)
- XPOSE SAFETY 18 ft x 24 ft Tarp, Blue, Polyethylene (BT-1824-A)
- XPOSE SAFETY 10 ft x 20 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-1020-X)
- X1 TOOLS 7 ft x 10 ft Heavy Duty Tarp, Clear (X1T-CAN-T14-CLE-1007)
- Xpose Safety Tarps