Shop All Tarps
Xpose Safety
7 ft x 8 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl
Mfr # CVT20-78-X
Zoro # G107986976
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Tarp Material Vinyl
- Thickness 20 Mil
- Tarp Strength Heavy Duty
- Grommet Material Brass
Product Information
- Brand Xpose Safety
- MFR # CVT20-78-X
- Zoro # G107986976
- UPC # 810054450436
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 7 ft x 8 ft |
Details
Color | Clear |
Tarp Material | Vinyl |
Thickness | 20 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Brass |
Description
Secure loads and create temporary shelters with total visibility using this 20 mil clear tarp from Xpose Safety. Clear vinyl PVC makes the tarp see-through so you can keep an eye on the load you're pulling or enjoy a scenic view from your tent while the weather rages outside.PRODUCT FEATURES20 mil Clear PVC Vinyl MaterialRainproof, Weatherproof, DustproofPuncture-ResistantFlame ResistantTear-Resistant HemRip-resistantEmbedded Brass GrommetsMany Sizes AvailablePROTECTION FROM WEATHER and TEMPERATUREEnjoy total unbridled protection against water, tears, rips, punctures, freezing temperatures. Use this tarp in all four seasons for many years to come.RESIDENTIAL and COMMERCIAL OUTDOOR AREASThis Marine A Graded tarp is fully transparent, making it an ideal curtain or protective weather blocker for porches, patios, homes, restaurants, bars and other business needs. Use it as a curtain, divider, awning or temporary wall.Overcome workplace hazards and job site challenges with the reliable safety and security of Xpose Safety.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Throttle Trigger (731-13693)
- KOHLER Gas Engine, Horizontal, 32.5 HP (PA-CH940-3000)
- MAURITZON 11 ft 8 in x 23 ft 6 in Standard Duty 5 Mil Tarp, Blue, Vinyl, Tear Resistant, UV Resistant (MBT-12-02-1224)
- ALUMAGOAL Club Soccer Net - 6.5 x 12 x 3 x 6 ft. (1054699)
- XPOSE SAFETY 6 ft x 10 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-610-X)
- XPOSE SAFETY 10 ft x 12 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-1012-X)
- XPOSE SAFETY 8 ft x 20 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-820-X)
- XPOSE SAFETY 10 ft x 12 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-1012-A)
- XPOSE SAFETY 30 ft x 60 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-3060-X)
- XPOSE SAFETY 20 ft x 40 ft Tarp, Blue, Polyethylene (BT-2040-X)
- CORE TARPS 12 ft x 16 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-12x16)
- Xpose Safety Tarps