Shop All Tarps
Xpose Safety
6 ft x 8 ft Heavy Duty Tarp, Silver/Black, Polyethylene
Mfr # STH-68-X
Zoro # G507986651
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Polyethylene
- Tarp Strength Heavy Duty
- Tarp Finished Length 6 ft
- Tarp Finished Width 8 ft
- Grommet Spacing 18 in
Product Information
- Brand Xpose Safety
- MFR # STH-68-X
- Zoro # G507986651
- UPC # 812412031677
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 6 ft x 8 ft |
Tarp Finished Length | 6 ft |
Tarp Finished Width | 8 ft |
Details
Color | Silver/Black |
Tarp Material | Polyethylene |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Spacing | 18 in |
Description
HEAVY DUTY OUTDOOR TARP: This 10mil thick tarp is sure to endure the test of time. Made from premium polyethylene material for durability and strength.TOP NOTCH PROTECTION: Keep your equipment and stuff safe in severe weather. These weatherproof and waterproof covers keep rain, snow or wind at bay.SUN AND WATER PROTECTION: With UV blocking, these drop cloths protect your belongs from sun damage. They also protect from moisture, dust and more.GROMMETS FOR EASY TIE DOWN: About every 18 in of the edges are reinforced grommets for you to tie down the tarp to secure it almost anything.MULTIPLE SIZES AVAILABLE: These reversible black and silver tarpaulins come in 15 sizes, from 8 by 10 foot sheet, to a large cover as big as 100 feet square.FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEASANT HEARTH Fire Pit, Deep Bowl, Langston, 30" (OFW821RC)
- KUSHLAN PRODUCTS Stainless Steel Multi-Purpose Grade Mixer, 115 V, 3/4 HP, 5.5 cu ft. Stainless Steel Drum, FDA Compliant (550SS)
- TERRO Pouch Larvacide Mosquito 10Ct (T1210)
- PET ADOBE 2193 Pet Adobe 42" Folding Pet Crate Double Door Kennel Wire Cage for Dogs, Cats or Rabbits (222527PWD)
- XPOSE SAFETY 10 ft x 12 ft Heavy Duty Tarp, Green/Black, Polyethylene (MTGB-1012-X)
- XPOSE SAFETY 6 ft x 8 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-68-X)
- XPOSE SAFETY Heavy Duty 30 Mil Tarp, Clear, Vinyl (CVT30-88)
- XPOSE SAFETY 12 ft x 20 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-1220-X)
- XPOSE SAFETY 12 ft x 12 ft Heavy Duty Tarp, Black (BMT-1212-X)
- XPOSE SAFETY 6 ft x 8 ft Tarp, Blue, Polyethylene (BT-68)
- X1 TOOLS 12 ft x 20 ft Heavy Duty 12 Mil Tarp, Red, Polyethylene (X1T-CAN-T12-RED-2012)
- Xpose Safety Tarps