Shop All Tarps
Xpose Safety
40 ft x 60 ft Tarp, Brown, Polyethylene
Mfr # BRT-4060-X
Zoro # G107987027
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Polyethylene
- Tarp Finished Length 40 ft
- Tarp Finished Width 60 ft
- Grommet Material Aluminum
Product Information
- Brand Xpose Safety
- MFR # BRT-4060-X
- Zoro # G107987027
- UPC # 810054450054
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 40 ft x 60 ft |
Tarp Finished Length | 40 ft |
Tarp Finished Width | 60 ft |
Details
Color | Brown |
Tarp Material | Polyethylene |
Item | Tarp |
Grommet Material | Aluminum |
Description
HIGH QUALITY: With 5 mil thick polyethylene, this lightweight tarpaulin can be used for almost anything; cover equipment and machinery, construction sites, painting or furniture covers.ULTIMATE PROTECTION: Protect your belongings against the forces of nature - during heavy rain and snow storms, our brown tarp will keep your stuff as undamaged and dry as possible.AMAZING VERSATILITY: Multiple sizes let you cover almost anything - cars, boats, motorcycles, grills, tables, benches, roofing and more! FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.ENHANCED REINFORCEMENT: For extra support, poly rope is sewn into the hem from end to end on all sides to defy tearing and deformation - boosted durability and security.ADDED RESISTANCES: aluminum grommets, shrink-proof, UV treated for to defend against the sun, are all added to make our tarps even stronger!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Statuary Pump 130Gph (566716)
- MTD 50 6 Pt Star Xtre (942-05052-X)
- KOHLER Kit Head Gasket (17 841 73-S)
- A & I PRODUCTS Classical V-Belt (5/8" X 75") 10.5" x5" x1.2" (A-B72)
- XPOSE SAFETY 24 ft x 36 ft Tarp, Blue, Polyethylene (BT-2436-X)
- XPOSE SAFETY 25 ft x 40 ft Tarp, Blue, Polyethylene (BT-2540-X)
- XPOSE SAFETY 15 ft x 20 ft Tarp, Blue, Polyethylene (BT-1520-A)
- XPOSE SAFETY 12 ft x 25 ft Tarp, Blue, Polyethylene (BT-1225-A)
- XPOSE SAFETY 10 ft x 10 ft Tarp, Brown, Polyethylene (BRT-1010-X)
- XPOSE SAFETY 5 ft x 8 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl, Fire Retardant (CVTFR-58)
- TARPS NOW 6 ft x 10 ft Heavy Duty 20 Mil Tarp, Tan, Polyester / Canvas (FSPCTN-0610)
- Xpose Safety Tarps