Shop All Tarps
Xpose Safety
40 ft x 60 ft Heavy Duty Tarp, Green/Black, Polyethylene
Mfr # MTGB-4060-X
Zoro # G007986946
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Polyethylene
- Tarp Strength Heavy Duty
- Tarp Finished Length 40 ft
- Tarp Finished Width 60 ft
- Grommet Spacing 18 in
Product Information
- Brand Xpose Safety
- MFR # MTGB-4060-X
- Zoro # G007986946
- UPC # 812412034180
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 40 ft x 60 ft |
Tarp Finished Length | 40 ft |
Tarp Finished Width | 60 ft |
Details
Color | Green/Black |
Tarp Material | Polyethylene |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Spacing | 18 in |
Description
HEAVY DUTY OUTDOOR TARP: This 10mil thick tarp is sure to endure the test of time. Made from premium polyethylene material for durability and strength.TOP NOTCH PROTECTION: Keep your equipment and stuff safe in severe weather. These weatherproof and waterproof covers keep rain, snow or wind at bay.SUN AND WATER PROTECTION: With UV blocking, these drop cloths protect your belongs from sun damage. They also protect from moisture, dust and more.GROMMETS FOR EASY TIE DOWN: About every 18 in of the edges are reinforced grommets for you to tie down the tarp to secure it almost anything.MULTIPLE SIZES AVAILABLE: These reversible black and silver tarpaulins come in 15 sizes, from 8 by 10 foot sheet, to a large cover as big as 100 feet square.FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Plug Asm-Mulch Hin (987-02516A)
- DARE ELECT FENCE INSULTR BLK (2671-25)
- LEGACY HOSE GARDEN FLEXZILLA 5/8"x100' (LMHFZG5100YW)
- HI-RUN Lawn/Garden Tire, LG 11x4.00-4, 2 Ply (WD1084)
- XPOSE SAFETY 8 ft x 10 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-810-X)
- XPOSE SAFETY 20 ft x 20 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-2020-X)
- XPOSE SAFETY 30 ft x 40 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-3040-X)
- XPOSE SAFETY 20 ft x 30 ft Tarp, Brown, Polyethylene (BRT-2030-X)
- XPOSE SAFETY 15 ft x 30 ft Heavy Duty Tarp, Green/Black, Polyethylene (MTGB-1530-X)
- XPOSE SAFETY 24 ft x 36 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-2436-A)
- X1 TOOLS 40 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (X1T-CAN-T12-WHI-2040)
- Xpose Safety Tarps