Shop All Tarps
Xpose Safety
40 ft x 50 ft Heavy Duty Tarp, Silver/Black, Polyethylene
Mfr # STH-4050-X
Zoro # G707986758
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Polyethylene
- Tarp Strength Heavy Duty
- Tarp Finished Length 40 ft
- Tarp Finished Width 50 ft
- Grommet Spacing 18 in
Product Information
- Brand Xpose Safety
- MFR # STH-4050-X
- Zoro # G707986758
- UPC # 810054450771
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 40 ft x 50 ft |
Tarp Finished Length | 40 ft |
Tarp Finished Width | 50 ft |
Details
Color | Silver/Black |
Tarp Material | Polyethylene |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Spacing | 18 in |
Description
HEAVY DUTY OUTDOOR TARP: This 10mil thick tarp is sure to endure the test of time. Made from premium polyethylene material for durability and strength.TOP NOTCH PROTECTION: Keep your equipment and stuff safe in severe weather. These weatherproof and waterproof covers keep rain, snow or wind at bay.SUN AND WATER PROTECTION: With UV blocking, these drop cloths protect your belongs from sun damage. They also protect from moisture, dust and more.GROMMETS FOR EASY TIE DOWN: About every 18 in of the edges are reinforced grommets for you to tie down the tarp to secure it almost anything.MULTIPLE SIZES AVAILABLE: These reversible black and silver tarpaulins come in 15 sizes, from 8 by 10 foot sheet, to a large cover as big as 100 feet square.FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLOMIX Paddle Coupler, 2 in. H (HF)
- SCOTTS LAWNS Drop Spreader 3000 (76565)
- SEA DOG Button-Horn, #420415-1 (420415-1)
- STENS Interlock Switch Fits For John Deere Gy20094 Toro 99-7408 430-550 (430-550)
- XPOSE SAFETY 15 ft x 25 ft Heavy Duty Tarp, Green/Black, Polyethylene (MTGB-1525-X)
- XPOSE SAFETY 10 ft x 15 ft Heavy Duty Tarp, Green/Black, Polyethylene (MTGB-1015-X)
- XPOSE SAFETY 40 ft x 60 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-4060-X)
- XPOSE SAFETY 10 ft x 10 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-1010-A)
- XPOSE SAFETY 9 ft x 12 ft Tarp, Blue, Polyethylene (BT-912-A)
- XPOSE SAFETY 30 ft x 50 ft Tarp, Blue, Polyethylene (BT-3050-X)
- ZORO SELECT 20 x 20 ft Standard Duty 10 Mil Tarp, Green, Polyethylene (5WUD2)
- Xpose Safety Tarps