Shop All Tarps
Xpose Safety
4 ft x 10 ft Heavy Duty Tarp, Black
Mfr # BMT-410-X
Zoro # G207986906
original price:
$16.15
9% off
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tarp Strength Heavy Duty
- Tarp Finished Length 4 ft
- Tarp Finished Width 10 ft
- Grommet Material Brass
Product Information
- Brand Xpose Safety
- MFR # BMT-410-X
- Zoro # G207986906
- UPC # 810054453338
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 4 ft x 10 ft |
Tarp Finished Length | 4 ft |
Tarp Finished Width | 10 ft |
Details
Color | Black |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Brass |
Description
FOR SHADE, SHELTER and PROTECTION: Ideal for a canopy shade, shelter or to cover loads on dump trucks. Create a strong fence or simply cover equipment. They offer 60% shade and allow for free air flow.HEAVY DUTY PROTECTION: These black truck tarps are made with industrial grade strength materials, reinforced corners and double stitched polypropylene hems for the ultimate in long lasting durability.REINFORCED GROMMETS: Make sure your tarpaulin is tied down to their maximum capacity using the solid brass grommets every 2 feet on along the sides and on each of the reinforced corners of the tarp.WEATHER RESISTANT: Don't fear horrendous weather and potential tearing! These mesh tarps are designed to withstand all sorts of heavy wind without ripping or breaking.WIDE RANGE OF COVERAGE SIZES: This heavy duty shade tarp comes in 14 sizes to suit your specific needs and requirements, from home to commercial use. Sizes range from 8' x 10' to as large as 12' x 50'. FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE-GRO Mg All Prp Plnt Food 1Lb (3003310)
- VALTERRA Phoenix Faucets by Valterra PF221202 Catalina Two-Handle 8" Kitchen Faucet with Hi-Arc Spout - White (PF221202)
- MAXPOWER PRECISION PARTS Maxpower Precision Parts .095in. x 100ft. Twisted Trimmer Line 338808 (338808)
- PATIOPLUS Cedar Raised Garden Bed, 2 ft. x 12 ft. x 11 in. (PA2653275)
- XPOSE SAFETY 15 ft x 40 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-1540-A)
- XPOSE SAFETY 12 ft x 25 ft Heavy Duty Tarp, Green/Black, Polyethylene (MTGB-1225-X)
- XPOSE SAFETY 15 ft x 30 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-1530-X)
- XPOSE SAFETY 20 ft x 30 ft Tarp, Blue, Polyethylene (BT-2030-A)
- XPOSE SAFETY 20 ft x 20 ft Heavy Duty Tarp, Green/Black, Polyethylene (MTGB-2020-X)
- XPOSE SAFETY 20 ft x 20 ft Tarp, Blue, Polyethylene (BT-2020-A)
- PROTARP 40 ft x 80 ft Heavy Duty 22 Mil Tarp, Green/Black, Polyethylene (PT-203-40X80)
- Xpose Safety Tarps