Shop All Tarps
Xpose Safety
30 ft x 60 ft Tarp, Blue, Polyethylene
Mfr # BT-3060-X
Zoro # G007986656
product price: $84.45
/ea
Free Shipping & Returns
$84.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Polyethylene
- Tarp Finished Length 30 ft
- Tarp Finished Width 60 ft
- Grommet Material Aluminum
Product Information
- Brand Xpose Safety
- MFR # BT-3060-X
- Zoro # G007986656
- UPC # 812412032247
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 30 ft x 60 ft |
Tarp Finished Length | 30 ft |
Tarp Finished Width | 60 ft |
Details
Color | Blue |
Tarp Material | Polyethylene |
Item | Tarp |
Grommet Material | Aluminum |
Description
PolyethyleneHIGH QUALITY: With 5 mil thick polyethylene, this lightweight tarpaulin can be used for almost anything; cover equipment and machinery, construction sites, painting or furniture covers.ULTIMATE PROTECTION: Protect your belongings against the forces of nature - during heavy rain and snow storms, our blue tarp will keep your stuff as undamaged and dry as possible.AMAZING VERSATILITY: Multiple sizes let you cover almost anything - cars, boats, motorcycles, grills, tables, benches, roofing and more! FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.ENHANCED REINFORCEMENT: For extra support, poly rope is sewn into the hem from end to end on all sides to defy tearing and deformation - boosted durability and security.ADDED RESISTANCES: aluminum grommets, shrink-proof, and UV treated for to defend against the sun, are all added to make our tarps even stronger!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 30 ft x 30 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-3030)
- CLASSIC ACCESSORIES Veranda Cover, Chair, Large, Lounge, 37"x38" (70912)
- LITTLE GIANT HEN HYDRATOR NIPPLES 4PK (172035)
- STENS Inline Fuel Shutoff Valve 120-228 For Briggs & Stratton 698181 (120-228)
- XPOSE SAFETY 8 ft x 12 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-812-X)
- XPOSE SAFETY 6 ft x 10 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-610-X)
- XPOSE SAFETY 20 ft x 40 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-2040-A)
- XPOSE SAFETY 30 ft x 50 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-3050-X)
- XPOSE SAFETY 10 ft x 10 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-1010-X)
- XPOSE SAFETY 6 ft x 8 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl, Fire Retardant (CVTFR-68)
- XPOSE SAFETY 6 ft x 20 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-620-A)
- Xpose Safety Tarps