Shop All Tarps
Xpose Safety
25 ft x 40 ft Tarp, Blue, Polyethylene
Mfr # BT-2540-X
Zoro # G507987030
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Polyethylene
- Tarp Finished Length 25 ft
- Tarp Finished Width 40 ft
- Grommet Material Aluminum
Product Information
- Brand Xpose Safety
- MFR # BT-2540-X
- Zoro # G507987030
- UPC # 812412032209
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 25 ft x 40 ft |
Tarp Finished Length | 25 ft |
Tarp Finished Width | 40 ft |
Details
Color | Blue |
Tarp Material | Polyethylene |
Item | Tarp |
Grommet Material | Aluminum |
Description
PolyethyleneHIGH QUALITY: With 5 mil thick polyethylene, this lightweight tarpaulin can be used for almost anything; cover equipment and machinery, construction sites, painting or furniture covers.ULTIMATE PROTECTION: Protect your belongings against the forces of nature - during heavy rain and snow storms, our blue tarp will keep your stuff as undamaged and dry as possible.AMAZING VERSATILITY: Multiple sizes let you cover almost anything - cars, boats, motorcycles, grills, tables, benches, roofing and more! FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.ENHANCED REINFORCEMENT: For extra support, poly rope is sewn into the hem from end to end on all sides to defy tearing and deformation - boosted durability and security.ADDED RESISTANCES: aluminum grommets, shrink-proof, and UV treated for to defend against the sun, are all added to make our tarps even stronger!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12 x 16 ft Standard Duty 10 Mil Tarp, Black, Polyethylene (5WUA7)
- RAYPAK Heaters Bypass Valve (016194F)
- LOGO BRANDS Green Bay Packers Pagoda Canopy (612-37N-1)
- JACKS IMPORTS Dexter Ring Racing Copper Mouth Bit 5" (21402-5)
- XPOSE SAFETY 12 ft x 16 ft Tarp, Brown, Polyethylene (BRT-1216-X)
- XPOSE SAFETY 20 ft x 25 ft Tarp, Blue, Polyethylene (BT-2025-X)
- XPOSE SAFETY 20 ft x 20 ft Tarp, Blue, Polyethylene (BT-2020-A)
- XPOSE SAFETY Heavy Duty 30 Mil Tarp, Clear, Vinyl (CVT30-810)
- XPOSE SAFETY 15 ft x 20 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-1520-X)
- XPOSE SAFETY 30 ft x 50 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-3050-X)
- TARPS NOW 6 ft x 6 ft x 6 ft H Heavy Duty 20 Mil Tarp, Black, Vinyl (CTH666-BLK)
- Xpose Safety Tarps