Shop All Tarps
Xpose Safety
20 ft x 50 ft Heavy Duty Tarp, Black
Mfr # BMT-2050-X
Zoro # G007986816
original price:
$229.99
5% off
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tarp Strength Heavy Duty
- Tarp Finished Length 20 ft
- Tarp Finished Width 50 ft
- Grommet Material Brass
Product Information
- Brand Xpose Safety
- MFR # BMT-2050-X
- Zoro # G007986816
- UPC # 810054452898
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 20 ft x 50 ft |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 50 ft |
Details
Color | Black |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Brass |
Description
FOR SHADE, SHELTER and PROTECTION: Ideal for a canopy shade, shelter or to cover loads on dump trucks. Create a strong fence or simply cover equipment. They offer 60% shade and allow for free air flow.HEAVY DUTY PROTECTION: These black truck tarps are made with industrial grade strength materials, reinforced corners and double stitched polypropylene hems for the ultimate in long lasting durability.REINFORCED GROMMETS: Make sure your tarpaulin is tied down to their maximum capacity using the solid brass grommets every 2 feet on along the sides and on each of the reinforced corners of the tarp.WEATHER RESISTANT: Don't fear horrendous weather and potential tearing! These mesh tarps are designed to withstand all sorts of heavy wind without ripping or breaking.WIDE RANGE OF COVERAGE SIZES: This heavy duty shade tarp comes in 14 sizes to suit your specific needs and requirements, from home to commercial use. Sizes range from 8' x 10' to as large as 12' x 50'. FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Hitch Pin 1-1/4" X 7 10" x5" x2" (A-GHP08)
- NEPTUNE S HARVEST Neptune S Harvest - Seaweed Plant Food Pint - SW118 (459436)
- JAGUAR Rodenticide, Place Baits (31473)
- MTD Nut-Jam 7/16-20 (912-0240)
- XPOSE SAFETY 100 ft x 100 ft Heavy Duty Tarp, Green/Black, Polyethylene (MTGB-100100-X)
- XPOSE SAFETY Heavy Duty 30 Mil Tarp, Clear, Vinyl (CVT30-68)
- XPOSE SAFETY 10 ft x 15 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-1015-X)
- XPOSE SAFETY 20 ft x 40 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-2040-A)
- XPOSE SAFETY 15 ft x 25 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-1525-X)
- XPOSE SAFETY 8 ft x 12 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-812-X)
- MASTER TRADESMAN Tarp, Blue, Polyethylene (702266)
- Xpose Safety Tarps