Shop All Tarps
Xpose Safety
20 ft x 35 ft Heavy Duty Tarp, Silver/Black, Polyethylene
Mfr # STH-2035-X
Zoro # G707987038
product price: $69.49
/ea
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Polyethylene
- Tarp Strength Heavy Duty
- Tarp Finished Length 20 ft
- Tarp Finished Width 35 ft
- Grommet Spacing 18 in
Product Information
- Brand Xpose Safety
- MFR # STH-2035-X
- Zoro # G707987038
- UPC # 812412039864
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 20 ft x 35 ft |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 35 ft |
Details
Color | Silver/Black |
Tarp Material | Polyethylene |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Spacing | 18 in |
Description
HEAVY DUTY OUTDOOR TARP: This 10mil thick tarp is sure to endure the test of time. Made from premium polyethylene material for durability and strength.TOP NOTCH PROTECTION: Keep your equipment and stuff safe in severe weather. These weatherproof and waterproof covers keep rain, snow or wind at bay.SUN AND WATER PROTECTION: With UV blocking, these drop cloths protect your belongs from sun damage. They also protect from moisture, dust and more.GROMMETS FOR EASY TIE DOWN: About every 18 in of the edges are reinforced grommets for you to tie down the tarp to secure it almost anything.MULTIPLE SIZES AVAILABLE: These reversible black and silver tarpaulins come in 15 sizes, from 8 by 10 foot sheet, to a large cover as big as 100 feet square.FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON #2 14 ga Garden Spade Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49733)
- CUISINART 1-Burner Gas 5500 BtuH Grill, Color: Black (CGG-180TB)
- DB ELECTRICAL Stop Solenoid For Arrowhead FSS0030 12 Volt For Industrial Tractors; (3003-3007)
- SONGBIRD ESSENTIALS Songbird Essentials SE996 Hummingbird Haven; 2.5 x 6 x 8.5 in. (SE996)
- XPOSE SAFETY 30 ft x 60 ft Heavy Duty Tarp, Green/Black, Polyethylene (MTGB-3060-X)
- XPOSE SAFETY 12 ft x 20 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-1220-X)
- XPOSE SAFETY 9 ft x 12 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-912-X)
- XPOSE SAFETY 20 ft x 30 ft Heavy Duty Tarp, Green/Black, Polyethylene (MTGB-2030-X)
- XPOSE SAFETY 4 ft x 6 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-46-X)
- XPOSE SAFETY Heavy Duty 30 Mil Tarp, Clear, Vinyl (CVT30-810)
- XPOSE SAFETY 12 ft x 20 ft Tarp, Brown, Polyethylene (BRT-1220-X)
- Xpose Safety Tarps