Shop All Tarps
Xpose Safety
20 ft x 25 ft Tarp, Blue, Polyethylene
Mfr # BT-2025-X
Zoro # G107986990
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Polyethylene
- Tarp Finished Length 20 ft
- Tarp Finished Width 25 ft
- Grommet Material Aluminum
Product Information
- Brand Xpose Safety
- MFR # BT-2025-X
- Zoro # G107986990
- UPC # 812412032155
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 20 ft x 25 ft |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 25 ft |
Details
Color | Blue |
Tarp Material | Polyethylene |
Item | Tarp |
Grommet Material | Aluminum |
Description
PolyethyleneHIGH QUALITY: With 5 mil thick polyethylene, this lightweight tarpaulin can be used for almost anything; cover equipment and machinery, construction sites, painting or furniture covers.ULTIMATE PROTECTION: Protect your belongings against the forces of nature - during heavy rain and snow storms, our blue tarp will keep your stuff as undamaged and dry as possible.AMAZING VERSATILITY: Multiple sizes let you cover almost anything - cars, boats, motorcycles, grills, tables, benches, roofing and more! FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.ENHANCED REINFORCEMENT: For extra support, poly rope is sewn into the hem from end to end on all sides to defy tearing and deformation - boosted durability and security.ADDED RESISTANCES: aluminum grommets, shrink-proof, and UV treated for to defend against the sun, are all added to make our tarps even stronger!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Ignition Module For Kohler KT740-3002, KT740-3003, KT740-3011 (055-706)
- STENS Muffler Gasket Fits Stihl 1125 149 0601 485-779 (485-779)
- EAGLE GROUP Gowning Bench, Stainless Steel, 12"Wx48"L (CRB1248)
- AFTERMARKET KIT SEAL Fits Caterpillar NEW 2465926 2465926 8T3589 FREE SHIPPING (3E3297)
- XPOSE SAFETY 6 ft x 8 ft Tarp, Brown, Polyethylene (BRT-68-X)
- XPOSE SAFETY 40 ft x 60 ft Tarp, Brown, Polyethylene (BRT-4060-X)
- XPOSE SAFETY 25 ft x 40 ft Tarp, Blue, Polyethylene (BT-2540-X)
- XPOSE SAFETY 8 ft x 8 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-88-X)
- XPOSE SAFETY 10 ft x 12 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-1012-X)
- XPOSE SAFETY Heavy Duty 30 Mil Tarp, Clear, Vinyl (CVT30-820)
- ZORO SELECT 14 ft 2 in x 19 ft 6 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (2W696)
- Xpose Safety Tarps