Shop All Tarps
Xpose Safety
20 ft x 25 ft Heavy Duty Tarp, Silver/Black, Polyethylene
Mfr # STH-2025-X
Zoro # G907986961
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Polyethylene
- Tarp Strength Heavy Duty
- Tarp Finished Length 20 ft
- Tarp Finished Width 25 ft
- Grommet Spacing 18 in
Product Information
- Brand Xpose Safety
- MFR # STH-2025-X
- Zoro # G907986961
- UPC # 812412039857
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 20 ft x 25 ft |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 25 ft |
Details
Color | Silver/Black |
Tarp Material | Polyethylene |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Spacing | 18 in |
Description
HEAVY DUTY OUTDOOR TARP: This 10mil thick tarp is sure to endure the test of time. Made from premium polyethylene material for durability and strength.TOP NOTCH PROTECTION: Keep your equipment and stuff safe in severe weather. These weatherproof and waterproof covers keep rain, snow or wind at bay.SUN AND WATER PROTECTION: With UV blocking, these drop cloths protect your belongs from sun damage. They also protect from moisture, dust and more.GROMMETS FOR EASY TIE DOWN: About every 18 in of the edges are reinforced grommets for you to tie down the tarp to secure it almost anything.MULTIPLE SIZES AVAILABLE: These reversible black and silver tarpaulins come in 15 sizes, from 8 by 10 foot sheet, to a large cover as big as 100 feet square.FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Handle, Acetal (RST0025)
- OREGON Straight Valve Innertube (71-800)
- MUTUAL INDUSTRIES 15 in X 300 ft Non-Woven Fabric Tarp (60-150-300)
- XPOSE SAFETY 15 ft x 25 ft Heavy Duty Tarp, Green/Black, Polyethylene (MTGB-1525-X)
- XPOSE SAFETY 10 ft x 15 ft Heavy Duty Tarp, Green/Black, Polyethylene (MTGB-1015-X)
- XPOSE SAFETY 20 ft x 35 ft Heavy Duty Tarp, Green/Black, Polyethylene (MTGB-2035-X)
- XPOSE SAFETY 8 ft x 10 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-810-X)
- XPOSE SAFETY Heavy Duty 30 Mil Tarp, Clear, Vinyl (CVT30-812)
- XPOSE SAFETY 8 ft x 16 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-816-X)
- XPOSE SAFETY 6 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-640-X-N)
- CORE TARPS 40 ft x 50 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-40x50)
- Xpose Safety Tarps