Shop All Tarps
Xpose Safety
16 ft x 27 ft Heavy Duty Tarp, Black
Mfr # BMT-1627-X
Zoro # G607986797
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tarp Strength Heavy Duty
- Tarp Finished Length 16 ft
- Tarp Finished Width 27 ft
- Grommet Material Brass
Product Information
- Brand Xpose Safety
- MFR # BMT-1627-X
- Zoro # G607986797
- UPC # 810054453468
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 16 ft x 27 ft |
Tarp Finished Length | 16 ft |
Tarp Finished Width | 27 ft |
Details
Color | Black |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Brass |
Description
FOR SHADE, SHELTER and PROTECTION: Ideal for a canopy shade, shelter or to cover loads on dump trucks. Create a strong fence or simply cover equipment. They offer 60% shade and allow for free air flow.HEAVY DUTY PROTECTION: These black truck tarps are made with industrial grade strength materials, reinforced corners and double stitched polypropylene hems for the ultimate in long lasting durability.REINFORCED GROMMETS: Make sure your tarpaulin is tied down to their maximum capacity using the solid brass grommets every 2 feet on along the sides and on each of the reinforced corners of the tarp.WEATHER RESISTANT: Don't fear horrendous weather and potential tearing! These mesh tarps are designed to withstand all sorts of heavy wind without ripping or breaking.WIDE RANGE OF COVERAGE SIZES: This heavy duty shade tarp comes in 14 sizes to suit your specific needs and requirements, from home to commercial use. Sizes range from 8' x 10' to as large as 12' x 50'. FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPINE CORP Alpine Corp GJD104ABB-L Two Toned Wasp Trap with Cork - Assorted Tray of 9 (7503451)
- RAPALA X-Rap® Magnum® Xplode 170 - Blue Sardine (XRMAGXP170BSRD)
- MTD 54 6 Pt Star Low (942-05056-L)
- MILWAUKEE TOOL M12 Compact Spot Blower (Tool Only) (0852-20)
- XPOSE SAFETY 12 ft x 30 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-1230-A)
- XPOSE SAFETY 50 ft x 100 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-50100-X-A)
- XPOSE SAFETY 20 ft x 35 ft Tarp, Blue, Polyethylene (BT-2035-X)
- XPOSE SAFETY 20 ft x 30 ft Tarp, Brown, Polyethylene (BRT-2030-X)
- XPOSE SAFETY 12 ft x 25 ft Tarp, Brown, Polyethylene (BRT-1225-X)
- XPOSE SAFETY 8 ft x 16 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-816-X)
- ZORO SELECT 3 ft 6 in x 7 ft 6 in Standard Duty 20 Mil Tarp, Brown, Cotton Canvas (5WTP7)
- Xpose Safety Tarps