Shop All Tarps
Xpose Safety
15 ft x 25 ft Heavy Duty Tarp, Green/Black, Polyethylene
Mfr # MTGB-1525-X
Zoro # G507987054
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Polyethylene
- Tarp Strength Heavy Duty
- Tarp Finished Length 15 ft
- Tarp Finished Width 25 ft
- Grommet Spacing 18 in
Product Information
- Brand Xpose Safety
- MFR # MTGB-1525-X
- Zoro # G507987054
- UPC # 812412034050
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 15 ft x 25 ft |
Tarp Finished Length | 15 ft |
Tarp Finished Width | 25 ft |
Details
Color | Green/Black |
Tarp Material | Polyethylene |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Spacing | 18 in |
Description
HEAVY DUTY OUTDOOR TARP: This 10mil thick tarp is sure to endure the test of time. Made from premium polyethylene material for durability and strength.TOP NOTCH PROTECTION: Keep your equipment and stuff safe in severe weather. These weatherproof and waterproof covers keep rain, snow or wind at bay.SUN AND WATER PROTECTION: With UV blocking, these drop cloths protect your belongs from sun damage. They also protect from moisture, dust and more.GROMMETS FOR EASY TIE DOWN: About every 18 in of the edges are reinforced grommets for you to tie down the tarp to secure it almost anything.MULTIPLE SIZES AVAILABLE: These reversible black and silver tarpaulins come in 15 sizes, from 8 by 10 foot sheet, to a large cover as big as 100 feet square.FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Black & Decker AF-100-3ZP 30 ft. x .06 in. Line String Trimmer (149106)
- MTD Harness-Rms Soleno (925-06274B)
- ECHO Edger Blade, 8" Regular, PK2 (69601552632)
- RV DESIGNER RV Designer H316 Universal Push Latch With Strikes - 10 lbs. (H316)
- XPOSE SAFETY 40 ft x 60 ft Heavy Duty Tarp, Green/Black, Polyethylene (MTGB-4060-X)
- XPOSE SAFETY 20 ft x 25 ft Heavy Duty Tarp, Green/Black, Polyethylene (MTGB-2025-X)
- XPOSE SAFETY 20 ft x 35 ft Heavy Duty Tarp, Green/Black, Polyethylene (MTGB-2035-X)
- XPOSE SAFETY 8 ft x 8 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-88-X)
- XPOSE SAFETY 15 ft x 20 ft Tarp, Brown, Polyethylene (BRT-1520-X)
- XPOSE SAFETY 10 ft x 20 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl, Fire Retardant (CVTFR-1020)
- PROTARP 24 ft x 30 ft Heavy Duty 22 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-205-24X30)
- Xpose Safety Tarps