Shop All Tarps
Xpose Safety
12 ft x 45 ft Heavy Duty Tarp, Black
Mfr # BMT-1245-X
Zoro # G807986719
original price:
$154.99
9% off
new price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tarp Strength Heavy Duty
- Tarp Finished Length 12 ft
- Tarp Finished Width 45 ft
- Grommet Material Brass
Product Information
- Brand Xpose Safety
- MFR # BMT-1245-X
- Zoro # G807986719
- UPC # 812412031479
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 12 ft x 45 ft |
Tarp Finished Length | 12 ft |
Tarp Finished Width | 45 ft |
Details
Color | Black |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Brass |
Description
FOR SHADE, SHELTER and PROTECTION: Ideal for a canopy shade, shelter or to cover loads on dump trucks. Create a strong fence or simply cover equipment. They offer 60% shade and allow for free air flow.HEAVY DUTY PROTECTION: These black truck tarps are made with industrial grade strength materials, reinforced corners and double stitched polypropylene hems for the ultimate in long lasting durability.REINFORCED GROMMETS: Make sure your tarpaulin is tied down to their maximum capacity using the solid brass grommets every 2 feet on along the sides and on each of the reinforced corners of the tarp.WEATHER RESISTANT: Don't fear horrendous weather and potential tearing! These mesh tarps are designed to withstand all sorts of heavy wind without ripping or breaking.WIDE RANGE OF COVERAGE SIZES: This heavy duty shade tarp comes in 14 sizes to suit your specific needs and requirements, from home to commercial use. Sizes range from 8' x 10' to as large as 12' x 50'. FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWITT PRO5 Weed Barrier, 5 ft.X250 ft., 5oz (P5)
- MIDWEST AIR TECH/IMPORT 72x150' 2 Poultry Net (308498B)
- SUNCAST Free Standing Hose Reel, Resin, 11 In.Dia. (PHH100D)
- DUCK COVERS Ultimate Brown Patio Table Set Cover, 108"W x 82"D x 32"H (UTOU1108432)
- XPOSE SAFETY 12 ft x 20 ft Heavy Duty Tarp, Green/Black, Polyethylene (MTGB-1220-X)
- XPOSE SAFETY 20 ft x 30 ft Tarp, Brown, Polyethylene (BRT-2030-X)
- XPOSE SAFETY 20 ft x 25 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-2025-X)
- XPOSE SAFETY 10 ft x 20 ft Tarp, Blue, Polyethylene (BT-1020-A)
- XPOSE SAFETY 10 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1040-X-A)
- XPOSE SAFETY 12 ft x 20 ft Tarp, Blue, Polyethylene (BT-1220-A)
- PROTARP 30 ft x 70 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-30X70)
- Xpose Safety Tarps