Shop All Tarps
Xpose Safety
12 ft x 22 ft Heavy Duty Tarp, Black
Mfr # BMT-1222-X
Zoro # G307986646
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tarp Strength Heavy Duty
- Tarp Finished Length 12 ft
- Tarp Finished Width 22 ft
- Grommet Material Brass
Product Information
- Brand Xpose Safety
- MFR # BMT-1222-X
- Zoro # G307986646
- UPC # 810054453437
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 12 ft x 22 ft |
Tarp Finished Length | 12 ft |
Tarp Finished Width | 22 ft |
Details
Color | Black |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Brass |
Description
FOR SHADE, SHELTER and PROTECTION: Ideal for a canopy shade, shelter or to cover loads on dump trucks. Create a strong fence or simply cover equipment. They offer 60% shade and allow for free air flow.HEAVY DUTY PROTECTION: These black truck tarps are made with industrial grade strength materials, reinforced corners and double stitched polypropylene hems for the ultimate in long lasting durability.REINFORCED GROMMETS: Make sure your tarpaulin is tied down to their maximum capacity using the solid brass grommets every 2 feet on along the sides and on each of the reinforced corners of the tarp.WEATHER RESISTANT: Don't fear horrendous weather and potential tearing! These mesh tarps are designed to withstand all sorts of heavy wind without ripping or breaking.WIDE RANGE OF COVERAGE SIZES: This heavy duty shade tarp comes in 14 sizes to suit your specific needs and requirements, from home to commercial use. Sizes range from 8' x 10' to as large as 12' x 50'. FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Head Fixed Line Bt (753-08170)
- AFTERMARKET S.66272 Lift Arm Pin, Long, C5nnn563a (C5NNN563A)
- ILC Replacement For Autel Mlp4795117-2P Battery (MLP4795117-2P)
- BLACK & DECKER 12 Amp Blower/Vacuum/Mulcher (BV3600)
- XPOSE SAFETY 16 ft x 24 ft Heavy Duty Tarp, Black (BMT-1624-X)
- XPOSE SAFETY 12 ft x 12 ft Heavy Duty Tarp, Black (BMT-1212-X)
- XPOSE SAFETY 12 ft x 52 ft Heavy Duty Tarp, Black (BMT-1252-X)
- XPOSE SAFETY 20 ft x 40 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-2040-A)
- XPOSE SAFETY 12 ft x 25 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-1225-X)
- XPOSE SAFETY 10 ft x 16 ft Tarp, Blue, Polyethylene (BT-1016-X)
- PROTARP 40 ft x 50 ft Heavy Duty 16 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-104-40X50)
- Xpose Safety Tarps