Shop All Tarps
Xpose Safety
12 ft x 20 ft Heavy Duty Tarp, Black
Mfr # BMT-1220-X
Zoro # G907986954
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tarp Strength Heavy Duty
- Tarp Finished Length 12 ft
- Tarp Finished Width 20 ft
- Grommet Material Brass
Product Information
- Brand Xpose Safety
- MFR # BMT-1220-X
- Zoro # G907986954
- UPC # 812412031448
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 12 ft x 20 ft |
Tarp Finished Length | 12 ft |
Tarp Finished Width | 20 ft |
Details
Color | Black |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Brass |
Description
FOR SHADE, SHELTER and PROTECTION: Ideal for a canopy shade, shelter or to cover loads on dump trucks. Create a strong fence or simply cover equipment. They offer 60% shade and allow for free air flow.HEAVY DUTY PROTECTION: These black truck tarps are made with industrial grade strength materials, reinforced corners and double stitched polypropylene hems for the ultimate in long lasting durability.REINFORCED GROMMETS: Make sure your tarpaulin is tied down to their maximum capacity using the solid brass grommets every 2 feet on along the sides and on each of the reinforced corners of the tarp.WEATHER RESISTANT: Don't fear horrendous weather and potential tearing! These mesh tarps are designed to withstand all sorts of heavy wind without ripping or breaking.WIDE RANGE OF COVERAGE SIZES: This heavy duty shade tarp comes in 14 sizes to suit your specific needs and requirements, from home to commercial use. Sizes range from 8' x 10' to as large as 12' x 50'. FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 63" Fuel Shut Off Cable (C5NN9C331G)
- MI-T-M Pressure Washer, 43 in L, 30 in W (GH-3504-0EGM)
- STENS Heavy-Duty Flat Idler, Grasshopper 393250, 0.5 Id, 6.75 Width 280-910 (280-910)
- AFTERMARKET Lift Cylinder Seal Kit Fits Case 1845 1845C 1845S 1845B (128725A1)
- XPOSE SAFETY 15 ft x 25 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-1525-X)
- XPOSE SAFETY 6 ft x 10 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-610-X-A)
- XPOSE SAFETY 25 ft x 40 ft Heavy Duty Tarp, Green/Black, Polyethylene (MTGB-2540-X)
- XPOSE SAFETY 10 ft x 16 ft Tarp, Brown, Polyethylene (BRT-1016-X)
- XPOSE SAFETY 4 ft x 20 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-420-A)
- XPOSE SAFETY 8 ft x 12 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl, Fire Retardant (CVTFR-812)
- TARPCO SAFETY 40 ft L x 0.5 mm H x 40 ft W Heavy Duty 7 Mil Tarp, Blue, Polyethylene (TS-205-40X40)
- Xpose Safety Tarps