Shop All Tarps
Xpose Safety
12 ft x 18 ft Tarp, Blue, Polyethylene
Mfr # BT-1218-X
Zoro # G807986665
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Polyethylene
- Tarp Finished Length 12 ft
- Tarp Finished Width 18 ft
- Grommet Material Aluminum
Product Information
- Brand Xpose Safety
- MFR # BT-1218-X
- Zoro # G807986665
- UPC # 812412032049
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 12 ft x 18 ft |
Tarp Finished Length | 12 ft |
Tarp Finished Width | 18 ft |
Details
Color | Blue |
Tarp Material | Polyethylene |
Item | Tarp |
Grommet Material | Aluminum |
Description
PolyethyleneHIGH QUALITY: With 5 mil thick polyethylene, this lightweight tarpaulin can be used for almost anything; cover equipment and machinery, construction sites, painting or furniture covers.ULTIMATE PROTECTION: Protect your belongings against the forces of nature - during heavy rain and snow storms, our blue tarp will keep your stuff as undamaged and dry as possible.AMAZING VERSATILITY: Multiple sizes let you cover almost anything - cars, boats, motorcycles, grills, tables, benches, roofing and more! FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.ENHANCED REINFORCEMENT: For extra support, poly rope is sewn into the hem from end to end on all sides to defy tearing and deformation - boosted durability and security.ADDED RESISTANCES: aluminum grommets, shrink-proof, and UV treated for to defend against the sun, are all added to make our tarps even stronger!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Fuel Tank Nipple (951-10651)
- FINISH LINE Kool-Out Poultice - 45 lb (2835-45LB)
- A.R. NORTH AMERICA O-Ring, 3/8 QC, Viton (2-112 V1476-75)
- OREGON PowerCut Saw Chain, 20", 3/8" Pitch, .063" Gauge, 72 Drive Links (75EXJ072G)
- XPOSE SAFETY 12 ft x 25 ft Tarp, Brown, Polyethylene (BRT-1225-X)
- XPOSE SAFETY 20 ft x 25 ft Tarp, Blue, Polyethylene (BT-2025-X)
- XPOSE SAFETY 10 ft x 18 ft Tarp, Blue, Polyethylene (BT-1018-X)
- XPOSE SAFETY 24 ft x 36 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-2436-A)
- XPOSE SAFETY 6 ft x 20 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-620-A)
- XPOSE SAFETY 8 ft x 10 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-810-X)
- US CARGO CONTROL Tarp, Black, PVC Coated Polyester (LLT24208-BLK)
- Xpose Safety Tarps