Shop All Tarps
Xpose Safety
100 ft x 100 ft Tarp, Blue, Polyethylene
Mfr # BT-100100-X
Zoro # G307987025
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Polyethylene
- Tarp Finished Length 100 ft
- Tarp Finished Width 100 ft
- Grommet Material Aluminum
Product Information
- Brand Xpose Safety
- MFR # BT-100100-X
- Zoro # G307987025
- UPC # 812412032308
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 100 ft x 100 ft |
Tarp Finished Length | 100 ft |
Tarp Finished Width | 100 ft |
Details
Color | Blue |
Tarp Material | Polyethylene |
Item | Tarp |
Grommet Material | Aluminum |
Description
PolyethyleneHIGH QUALITY: With 5 mil thick polyethylene, this lightweight tarpaulin can be used for almost anything; cover equipment and machinery, construction sites, painting or furniture covers.ULTIMATE PROTECTION: Protect your belongings against the forces of nature - during heavy rain and snow storms, our blue tarp will keep your stuff as undamaged and dry as possible.AMAZING VERSATILITY: Multiple sizes let you cover almost anything - cars, boats, motorcycles, grills, tables, benches, roofing and more! FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.ENHANCED REINFORCEMENT: For extra support, poly rope is sewn into the hem from end to end on all sides to defy tearing and deformation - boosted durability and security.ADDED RESISTANCES: aluminum grommets, shrink-proof, and UV treated for to defend against the sun, are all added to make our tarps even stronger!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Harness Asm-Hdlght (625P06290A)
- ZORO SELECT 9 ft 6 in x 11 ft 6 in Standard Duty 15 Mil Tarp, Jade Green, Polyester Coated Cotton Canvas (10P561)
- STENS Fuel Pump Fits Oem Gravely John Deere Kohler A-236205-S 520-564 (520-564)
- GILMOUR Gilmour 7002505 5800 sq. ft. Sprinkler Head (7002505)
- XPOSE SAFETY 15 ft x 40 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-1540-A)
- XPOSE SAFETY 6 ft x 8 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl, Fire Retardant (CVTFR-68)
- XPOSE SAFETY 8 ft x 10 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-810-X-A)
- XPOSE SAFETY 30 ft x 30 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-3030-A)
- XPOSE SAFETY 30 ft x 60 ft Heavy Duty Tarp, Green/Black, Polyethylene (MTGB-3060-X)
- XPOSE SAFETY 18 ft x 24 ft Tarp, Blue, Polyethylene (BT-1824-A)
- POLYTARP Tarp, Blue, High-Density Polyethylene (121005)
- Xpose Safety Tarps