Shop All Tarps
Xpose Safety
100 ft x 100 ft Heavy Duty Tarp, Green/Black, Polyethylene
Mfr # MTGB-100100-X
Zoro # G207987002
product price: $843.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$843.99
Free 30-Day Returns
Key Features
- Tarp Material Polyethylene
- Tarp Strength Heavy Duty
- Tarp Finished Length 100 ft
- Tarp Finished Width 100 ft
- Grommet Spacing 18 in
Product Information
- Brand Xpose Safety
- MFR # MTGB-100100-X
- Zoro # G207987002
- UPC # 812412034203
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 100 ft x 100 ft |
Tarp Finished Length | 100 ft |
Tarp Finished Width | 100 ft |
Details
Color | Green/Black |
Tarp Material | Polyethylene |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Spacing | 18 in |
Description
HEAVY DUTY OUTDOOR TARP: This 10mil thick tarp is sure to endure the test of time. Made from premium polyethylene material for durability and strength.TOP NOTCH PROTECTION: Keep your equipment and stuff safe in severe weather. These weatherproof and waterproof covers keep rain, snow or wind at bay.SUN AND WATER PROTECTION: With UV blocking, these drop cloths protect your belongs from sun damage. They also protect from moisture, dust and more.GROMMETS FOR EASY TIE DOWN: About every 18 in of the edges are reinforced grommets for you to tie down the tarp to secure it almost anything.MULTIPLE SIZES AVAILABLE: These reversible black and silver tarpaulins come in 15 sizes, from 8 by 10 foot sheet, to a large cover as big as 100 feet square.FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN-NUTONE Filtr Hd Chrcl 8.75X10.5 (41F)
- BRIGGS & STRATTON Oil Filter (12 of 842921) (4237)
- DB ELECTRICAL Rotary Cutter Blade For Bush Hog 464BH Mount Hole 1 1/2"; (3013-8210)
- OVERTIME Dual SUP Wall Rack (OV130184)
- XPOSE SAFETY 20 ft x 30 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-2030-X)
- XPOSE SAFETY 30 ft x 40 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-3040-X)
- XPOSE SAFETY 20 ft x 35 ft Heavy Duty Tarp, Green/Black, Polyethylene (MTGB-2035-X)
- XPOSE SAFETY 6 ft x 8 ft Tarp, Brown, Polyethylene (BRT-68-X)
- XPOSE SAFETY 9 ft x 12 ft Tarp, Blue, Polyethylene (BT-912-A)
- XPOSE SAFETY 12 ft x 18 ft Tarp, Blue, Polyethylene (BT-1218-X)
- TARPS NOW 10 ft x 10 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-1010)
- Xpose Safety Tarps