Shop All Tarps
Xpose Safety
10 ft x 20 ft Tarp, Brown, Polyethylene
Mfr # BRT-1020-X
Zoro # G607986629
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Polyethylene
- Tarp Finished Length 10 ft
- Tarp Finished Width 20 ft
- Grommet Material Aluminum
Product Information
- Brand Xpose Safety
- MFR # BRT-1020-X
- Zoro # G607986629
- UPC # 812412033190
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 10 ft x 20 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 20 ft |
Details
Color | Brown |
Tarp Material | Polyethylene |
Item | Tarp |
Grommet Material | Aluminum |
Description
HIGH QUALITY: With 5 mil thick polyethylene, this lightweight tarpaulin can be used for almost anything; cover equipment and machinery, construction sites, painting or furniture covers.ULTIMATE PROTECTION: Protect your belongings against the forces of nature - during heavy rain and snow storms, our brown tarp will keep your stuff as undamaged and dry as possible.AMAZING VERSATILITY: Multiple sizes let you cover almost anything - cars, boats, motorcycles, grills, tables, benches, roofing and more! FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.ENHANCED REINFORCEMENT: For extra support, poly rope is sewn into the hem from end to end on all sides to defy tearing and deformation - boosted durability and security.ADDED RESISTANCES: aluminum grommets, shrink-proof, UV treated for to defend against the sun, are all added to make our tarps even stronger!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTHERM Intertherm 903660 Roof Jacks - Flue Assy 27"-47", No Slant (903660)
- MILLER MFG Duraflex Rubber Pan 4 qt. (1122-4QT)
- BOOKAZINE 300 watt Pool Light Safety Transformer (TI3545391)
- PATRIOT Wood Post Slant Nail 2In Insulator - Black (820030)
- XPOSE SAFETY 30 ft x 40 ft Tarp, Blue, Polyethylene (BT-3040-X)
- XPOSE SAFETY 40 ft x 40 ft Tarp, Brown, Polyethylene (BRT-4040-X)
- XPOSE SAFETY 20 ft x 35 ft Tarp, Blue, Polyethylene (BT-2035-X)
- XPOSE SAFETY 8 ft x 8 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-88-X)
- XPOSE SAFETY 10 ft x 15 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1015-A-X)
- XPOSE SAFETY 25 ft x 45 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-2545-X-A)
- TARPS NOW 12 ft x 24 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-1224)
- Xpose Safety Tarps