Shop All Tarps
Xpose Safety
10 ft x 18 ft Tarp, Brown, Polyethylene
Mfr # BRT-1018-X
Zoro # G807986986
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Polyethylene
- Tarp Finished Length 10 ft
- Tarp Finished Width 18 ft
- Grommet Material Aluminum
Product Information
- Brand Xpose Safety
- MFR # BRT-1018-X
- Zoro # G807986986
- UPC # 812412033183
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 10 ft x 18 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 18 ft |
Details
Color | Brown |
Tarp Material | Polyethylene |
Item | Tarp |
Grommet Material | Aluminum |
Description
HIGH QUALITY: With 5 mil thick polyethylene, this lightweight tarpaulin can be used for almost anything; cover equipment and machinery, construction sites, painting or furniture covers.ULTIMATE PROTECTION: Protect your belongings against the forces of nature - during heavy rain and snow storms, our brown tarp will keep your stuff as undamaged and dry as possible.AMAZING VERSATILITY: Multiple sizes let you cover almost anything - cars, boats, motorcycles, grills, tables, benches, roofing and more! FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.ENHANCED REINFORCEMENT: For extra support, poly rope is sewn into the hem from end to end on all sides to defy tearing and deformation - boosted durability and security.ADDED RESISTANCES: aluminum grommets, shrink-proof, UV treated for to defend against the sun, are all added to make our tarps even stronger!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON MANUFACTURING LIGHTSCLEARANCE AND TAIL RV LED Rectangular 406 Inch Length x 106 Inch Width x 093 Inch Height (V169KR)
- REAL WOOD PRODUCTS 22 in. H X 38 in. W X 12 in. D Cedar Elevated Garden Box Natural (G3146)
- SUNCAST Shed Accessory, 50 lb, O.L. 50", Resin (BMSASHELFK1)
- OREGON Dethatcher blade, 16'', Universal (690-617-0)
- XPOSE SAFETY 5 ft x 8 ft Tarp, Blue, Polyethylene (BT-57-A)
- XPOSE SAFETY 8 ft x 15 ft Tarp, Blue, Polyethylene (BT-815-A)
- XPOSE SAFETY 30 ft x 50 ft Tarp, Brown, Polyethylene (BRT-3050-X)
- XPOSE SAFETY 6 ft x 10 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl, Fire Retardant (CVTFR-610)
- XPOSE SAFETY 10 ft x 15 ft Tarp, Brown, Polyethylene (BRT-1015-X)
- XPOSE SAFETY 30 ft x 40 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-3040-X)
- HYGRADE SAFETY SUPPLIES Heavy Duty Tarp, Green/Black (MTGB-3050)
- Xpose Safety Tarps